Shop ACCUCOLD

ADA Height Vaccine Refrigerator

  • Mfr # ARS62PVBIADA456
  • Zoro # G223924357

product price: 
$
2,186.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Shelving Material
Polycarbonate
Overall Height
31 3/4 in
Overall Depth
25 in
Refrigerator Interior Depth
17 in
Refrigerator Interior Width
20 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ARS62PVBIADA456
Zoro #
G223924357
UPC #
761101090726
Country of Origin
China

Dimensions

Overall Height
31 3/4 in
Overall Depth
25 in
Refrigerator Interior Depth
17 in
Refrigerator Interior Width
20 in
Probe Port Size
1/2 in
Overall Width
23 3/8 in
Refrigerator Interior Height
24 1/2 in
Fits Chest Size
Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance, Unit Will Retain its Last Settings when Power is Restored in the Event of Power Loss

Details

Item
Vaccine Refrigerator
Shelving Material
Polycarbonate
Interior Lighting Type
LED
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Refrigerator Temperature - Minimum
2 Degrees C
Alarm Type
Door Ajar, Sensor Error, Temperature
Temperature Display
Yes
Display Type
Digital
Refrigerator Capacity
6 cu ft
Plug Type
Three-Prong
Standards
ADA, ETL, ETL-C
Compressor Speed
3,000 RPM
Temperature Accuracy Tolerance
+/-1 Degrees C
Frequency
60 Hz
Includes Probe Port
Yes
Features
Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance, Unit Will Retain its Last Settings when Power is Restored in the Event of Power Loss
Color
White
Refrigerator/Freezer Type
Refrigerator
Product Type
Vaccine Refrigerator
Control Type
Microprocessor
Number of Doors
1
Number of Shelves
4
Door Hinge
Right
Refrigerator Temperature - Maximum
8 Degrees C
Includes Alarm
Yes
Caster Configuration
Roller Base with 4 Casters (2 Locking)
Voltage
115V AC
Weight
125 lb
Condenser Type
Direct Cooling
Sound Level
34.8 dB
Door Type
Swing
Door Lock Type
Keyed Lock
Refrigerant Type
R-600a
Current
0.75 A
Application
Vaccine
Shelving Type
Wire
Alarm Indicator Type
Audio and Visual
Defrost Method
Automatic
Total Capacity
6 cu ft

Description

Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Undercounter, Overall Depth 25 in, Overall Height 31 3/4 in, Overall Width 23 3/8 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing, Number of Doors 1, Number of Shelves 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.