Shop ACCUCOLD

All-Freezer for Vaccine Storage

  • Mfr # VT65MLVAC456
  • Zoro # G823924122

product price: 
$
2,722.99
/ea
Free Shipping & Returns

Key Features

Freezer Capacity
1.85 cu ft
Weight
105 lb
Alarm Type
Temperature
Alarm Indicator Type
Audio
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VT65MLVAC456
Zoro #
G823924122
UPC #
761101086897
Country of Origin
Serbia
Item
Vaccine Freezer
Freezer Capacity
1.85 cu ft
Weight
105 lb
Alarm Type
Temperature
Alarm Indicator Type
Audio
Color
White
Display Type
Digital
Door Lock Type
Keyed Lock
Door Hinge
Right
Temperature Display
Yes
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Door Type
Swing
Compressor Speed
3,000 RPM
Total Capacity
1.85 cu ft
Voltage
115V AC
Plug Type
Three-Prong
Refrigerator/Freezer Type
Freezer
Includes Probe Port
Yes
Control Type
Microprocessor
Standards
ETL, ETL-C, NSF/ANSI 456
Product Type
Vaccine Freezer
Application
Vaccine
Current
1.3 A
Condenser Type
Direct Cooling
Number of Doors
1
Refrigerant Type
R-134a
Handle Material
Stainless Steel
Freezer Temperature - Minimum
-15 Degrees C
Defrost Method
Manual
Freezer Temperature - Maximum
-35 Degrees C
Includes Alarm
Yes
Features
Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance, Unit Will Retain its Last Settings when Power is Restored in the Event of Power Loss

Description

Vaccine Freezer, Laboratory Refrigerator/Freezer Style Undercounter, Overall Depth 23 1/2 in, Overall Height 33 3/4 in, Overall Width 23 5/8 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing, Number of Doors 1, Number of Shelves Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.