Shop ACCUCOLD

Breast Milk All-Freezer

  • Mfr # AFS14PVMC
  • Zoro # G323924318

product price: 
$
4,188.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Application
Breast Milk
Defrost Method
Frost-Free
Overall Width
23 1/2 in
Compressor Speed
3,000 RPM
Interior Lighting Type
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AFS14PVMC
Zoro #
G323924318
UPC #
761101152356
Country of Origin
China

Dimensions

Overall Width
23 1/2 in
Freezer Interior Width
15 1/4 in
Freezer Interior Height
43 3/4 in
Probe Port Size
1/2 in
Freezer Interior Depth
16 1/2 in
Overall Height
74 3/8 in
Overall Depth
25 1/4 in

Details

Item
Breast Milk Freezer
Application
Breast Milk
Defrost Method
Frost-Free
Compressor Speed
3,000 RPM
Interior Lighting Type
LED
Freezer Capacity
9.53 cu ft
Voltage
115V AC
Includes Alarm
Yes
Alarm Indicator Type
Audio and Visual
Door Hinge
Right
Condenser Type
Direct Cooling
Control Type
Microprocessor
Freezer Temperature - Minimum
-30 Degrees C
Features
Flat Door Liner, Magnetic Door Gasket
Color
White
Refrigerator/Freezer Type
Freezer
Total Capacity
9.53 cu ft
Number of Shelves
6
Plug Type
Three-Prong
Temperature Accuracy Tolerance
+/-1 Degrees C
Freezer Temperature - Maximum
-10 Degrees C
Refrigerant Type
R-290a
Number of Doors
1
Door Type
Swing
Alarm Type
Door Ajar, Sensor Error, Temperature
Current
4.3 A
Standards
ETL, ETL-C
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Door Lock Type
Keyed Lock
Shelving Type
Wire
Frequency
60 Hz
Display Type
Digital
Includes Probe Port
Yes
Caster Configuration
(4) Casters
Product Type
Breast Milk Freezer
Temperature Display
Yes
Shelving Material
Polycarbonate

Description

Breast Milk Freezer, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 25 1/4 in, Overall Height 74 3/8 in, Overall Width 23 1/2 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing, Number of Doors 1, Number of Shelves 6

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews