Shop ACCUCOLD

Breast Milk All-Freezer

  • Mfr # AFZ1PVMC
  • Zoro # G023924212

product price: 
$
1,898.99
/ea
Free Shipping & Returns

Key Features

Freezer Interior Height
16 1/2 in
Door Hinge
Right
Shelving Type
Wire
Overall Width
18 1/2 in
Temperature Accuracy Tolerance
+/-1 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AFZ1PVMC
Zoro #
G023924212
UPC #
761101106915
Country of Origin
China

Dimensions

Freezer Interior Height
16 1/2 in
Overall Width
18 1/2 in
Probe Port Size
1/2 in
Overall Height
22 1/4 in
Freezer Interior Width
15 1/4 in
Freezer Interior Depth
15 3/4 in
Overall Depth
23 1/4 in
Fits Chest Size
Eco-Friendly, Magnetic Door Gasket

Details

Item
Breast Milk Freezer
Door Hinge
Right
Shelving Type
Wire
Temperature Accuracy Tolerance
+/-1 Degrees C
Temperature Display
Yes
Interior Lighting Type
LED
Control Type
Microprocessor
Voltage
115V AC
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Features
Eco-Friendly, Magnetic Door Gasket
Freezer Temperature - Minimum
-28 Degrees C
Includes Probe Port
Yes
Total Capacity
1.4 cu ft
Display Type
Digital
Standards
ETL, ETL-C
Application
Breast Milk
Number of Shelves
2
Freezer Temperature - Maximum
-20 Degrees C
Weight
73 lb
Number of Doors
1
Condenser Type
Direct Cooling
Laboratory Refrigerator/Freezer Style
Tabletop
Refrigerant Type
R-290
Compressor Speed
3,000 RPM
Freezer Capacity
1.4 cu ft
Alarm Indicator Type
Audio and Visual
Refrigerator/Freezer Type
Freezer
Sound Level
36.8 dB
Frequency
60 Hz
Product Type
Breast Milk Freezer
Door Type
Swing
Defrost Method
Manual
Alarm Type
Door Ajar, Sensor Error, Temperature
Plug Type
Three-Prong
Current
1.3 A
Includes Alarm
Yes
Door Lock Type
Keyed Lock
Shelving Material
Polycarbonate
Color
White

Description

Breast Milk Freezer, Laboratory Refrigerator/Freezer Style Tabletop, Overall Depth 23 1/4 in, Overall Height 22 1/4 in, Overall Width 18 1/2 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing, Number of Doors 1, Number of Shelves 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.