Shop ACCUCOLD

Breast Milk refrigerator w/ Lockers

  • Mfr # ARS12MLMCLK
  • Zoro # G623924506

product price: 
$
5,148.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
24 3/8 in
Defrost Method
Automatic
Voltage
115V AC
Includes Probe Port
Yes
Temperature Display
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ARS12MLMCLK
Zoro #
G623924506
UPC #
761101066578
Country of Origin
China
Item
Breast Milk Refrigerator
Defrost Method
Automatic
Voltage
115V AC
Includes Probe Port
Yes
Temperature Display
Yes
Display Type
Digital
Condenser Type
Direct Cooling
Door Type
Swing
Includes Alarm
Yes
Alarm Indicator Type
Audio
Application
Breast Milk
Product Type
Breast Milk Refrigerator
Refrigerator/Freezer Type
Refrigerator
Door Hinge
Right
Refrigerator Capacity
12 cu ft
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Standards
ETL, ETL-C
Refrigerator Temperature - Maximum
4 Degrees C
Plug Type
Three-Prong
Refrigerant Type
R-600a
Weight
215 lb
Door Lock Type
Keyed Lock
Temperature Accuracy Tolerance
+/-1 Degrees C
Alarm Type
Door Ajar, Sensor Error, Temperature
Compressor Speed
3,000 RPM
Total Capacity
12 cu ft
Caster Configuration
Roller Base with 4 Casters (2 Locking)
Frequency
60 Hz
Color
White
Current
1.4 A
Number of Doors
1
Control Type
Microprocessor
Features
Adjustable Defrost Operation Avoids Temperatures Spikes and Ice Buildup Common in Residential and Dorm-Style Refrigerators
Refrigerator Temperature - Minimum
1 Degrees C

Description

Breast Milk Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 24 3/8 in, Overall Height 61 3/4 in, Overall Width 23 3/8 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing, Number of Doors 1, Number of Shelves Not Applicable

Ratings & reviews