Shop ACCUCOLD

Breast Milk refrigerator w/ Lockers

  • Mfr # ARS6MLMCLK

  • Zoro # G423924553


product price: 
$
2,591.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Control Type
Microprocessor
Door Hinge
Right
Overall Height
32 in
Overall Depth
24 3/8 in
Overall Width
23 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ARS6MLMCLK
Zoro #
G423924553
UPC #
761101066639
Country of Origin
China
Item
Breast Milk Refrigerator
Control Type
Microprocessor
Door Hinge
Right
Plug Type
Three-Prong
Frequency
60 Hz
Voltage
115V AC
Refrigerator Temperature - Maximum
4 Degrees C
Product Type
Breast Milk Refrigerator
Application
Breast Milk
Door Type
Swing
Total Capacity
6 cu ft
Refrigerator/Freezer Type
Refrigerator
Caster Configuration
Roller Base with 4 Casters (2 Locking)
Refrigerator Capacity
6 cu ft
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Refrigerant Type
R-600a
Current
1.4 A
Features
Adjustable Defrost Operation Avoids Temperatures Spikes and Ice Buildup Common in Residential and Dorm-Style Refrigerators
Color
White
Includes Alarm
Yes
Number of Doors
1
Temperature Accuracy Tolerance
+/-1 Degrees C
Refrigerator Temperature - Minimum
1 Degrees C
Compressor Speed
3,000 RPM
Sound Level
36.4 dB
Door Lock Type
Keyed Lock
Display Type
Digital
Defrost Method
Automatic
Standards
ETL, ETL-C
Alarm Indicator Type
Audio
Alarm Type
Door Ajar, Sensor Error, Temperature
Weight
130 lb
Interior Lighting Type
LED
Condenser Type
Direct Cooling
Includes Probe Port
Yes
Temperature Display
Yes

Description

Breast Milk Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 24 3/8 in, Overall Height 32 in, Overall Width 23 3/8 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing, Number of Doors 1, Number of Shelves Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.