Zoro Homepage

4.8 Cu.Ft. Chest Freezer

  • Mfr # EL11LT

  • Zoro # G116281994


product price: $2,195.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Standards
UL -ULC -UL-S
Color
White
Depth
27.25 in
Defrost Type
Manual
Height
33.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL11LT
Zoro #
G116281994
UPC #
761101023472
Country of Origin
Denmark

Dimensions

Depth
27.25 in
Height
33.5 in
Width
28.5 in

Details

Standards
UL -ULC -UL-S
Color
White
Defrost Type
Manual
Item
Freezer
Capacity
4.8 cu. ft.
Application
Freezer
Finish
White

Description

Manufactured for us in Denmark by ELCOLD, Accucold EL11LT is a -45 Degrees C capable chest freezer built with solid insulation for laboratory and life science storage applications. This 4.8 cu.ft. chest freezer uses static manual defrost cooling to maintain constant temperature, with an externally controlled digital thermostat to ensure easy temperature monitoring. Extra thick 4 in thick insulation offers added efficiency and reliability. Additional features include a solid, easy-grip handle complete with factory installed lock, a sturdy set of casters, and counterbalanced hinges for comfortable loading and unloading. This unit includes a factory-installed probe hole to allow users to install their own monitoring equipment. The EL11LT is UL-S listed to ANSI-NSF standards for commercial use and is designed to operate between -10 Degrees C and -45 Degrees C. Additional sizes are available. Browse our website to explore more options. NOTE: Accucold freezers are purpose-built to the support meeting the current CDC Centers for Disease Control guidelines for the storage of vaccines. As referenced in the current Vaccine Storage and Handling Toolkit, these units incorporate several key features for stable operation. For additional temperature assurance, the CDC recommends a calibrated digital data logger DDL, which can be added with the factory-installed option DL2B or addition of the DL2BKit accessory. Select Accucold products have been tested and certified to the new NSF 456 standard, and are now available for purchase. For additional information, contact our products specialists.


  • Low temperature operation is ideal for a variety of laboratory, life science, and industrial applications
  • UL-S listed to NSF/ANSI-7 standards
  • 4-1/2" thick walls for added efficiency and stable cooling
  • Environmentally friendly design with no ozone-damaging chemicals
  • Factory-installed 1/2" probe hole located on the right side to accept user-provided monitoring equipment
  • Electronic controls for precise temperature management, with temperature readout and controls externally located for added convenience
  • Easy and safe loading and unloading with a lid that remains open when lifted past 45o angles
  • Four solid wheels included for optional mobility
  • Static cooling for a stable interior
  • Environmentally friendly design with no ozone-damaging chemicals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.