Zoro Homepage

Compact All-Refrigerator

  • Mfr # FFAR23L

  • Zoro # G216282051


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
17.5 in
Refrigerator Capacity
1.7 cu.ft.
Standards
ETL -ETL-C
Height
20.25 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFAR23L
Zoro #
G216282051
UPC #
761101061399
Country of Origin
China

Dimensions

Overall Depth
17.5 in
Height
20.25 in
Width
18.75 in

Details

Refrigerator Capacity
1.7 cu.ft.
Standards
ETL -ETL-C
Color
White
Item
Refrigerator
Defrost
Automatic
Freezer Capacity
1.7 cu. ft.
Refrigerator Item
Refrigerator
Finish
White
Application
Refrigerator

Description

Accucold by Summit Appliance offers a quality line of compact refrigeration designed for general purpose applications. Sized just under 19in wide, the FFAR23L is a compact all-refrigerator with a white exterior finish. The front door includes a factory-installed lock for convenient security, with two keys included. The sealed back helps to ensure easier cleanup and a hospital grade 'green dot' cord offers added safety in high traffic environments. This unit has a right hand door swing. Inside, the FFAR23L utilizes automatic defrost operation for minimum user maintenance. An internal fan helps to keep a more even temperature throughout the 1.7 cu.ft. interior. A removable shelf is included to accommodate different sized storage needs. The dial thermostat is located inside, helping to prevent any accidental adjustments. This unit includes an interior LED light with an on/off rocker switch. With its conveniently compact size and user-friendly design, the FFAR23L is the perfect choice for facilities in need of a reliable general purpose all-refrigerator. Additional choices with digital controls, data loggers, and other higher grade features are available. Contact your Accucold representative at 718-893-3900 ext. 508 for more information.


  • Slim width and compact depth for easy placement on counters
  • Reduced maintenance with auto defrost system
  • Keyed lock for a secure interior (2 keys included)
  • Front legs are adjustable, allowing you to keep the refrigerator level when placed on slightly unlevel surfaces
  • Interior light for efficient illumination with an easy on/off rocker switch
  • Dial thermostat located inside unit for easy temperature management
  • Allows the interior to store deeper items, while also providing improved temperature performance by eliminating hot spots commonly found in door shelves
  • Half shelf included to help you organize your storage as needed
  • Space-saving convenience with easier cleanability
  • Front legs are adjustable, allowing you to keep the refrigerator level when placed on slightly unlevel surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.