Zoro Homepage

Compact All-Refrigerator with Antimicrobial Pure Copper Handle

  • Mfr # FFAR23LTBC

  • Zoro # G916281934


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Depth
17.5 in
Refrigerator Capacity
1.7 cu.ft.
Width
18.75 in
Standards
ETL -ETL-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFAR23LTBC
Zoro #
G916281934
UPC #
761101073354
Country of Origin
China

Dimensions

Overall Depth
17.5 in
Width
18.75 in
Height
20.25 in

Details

Color
White
Refrigerator Capacity
1.7 cu.ft.
Item
Refrigerator
Standards
ETL -ETL-C
Defrost
Automatic
Finish
White
Refrigerator Item
Refrigerator
Freezer Capacity
1.7 cu. ft.
Application
Refrigerator

Description

Accucold by Summit Appliance offers a quality line of refrigeration designed for healthcare applications, with pure copper handles that kill microbes. Sized just under 19in wide, the FFAR23LTBC is a compact all-refrigerator with a white exterior finish and copper handle. The front door includes a factory-installed lock for convenient security, with two keys included. The sealed back helps to ensure easier cleanup and a hospital grade 'green dot' cord offers added safety in high traffic environments. This unit has a right hand door swing note: the door is non-reversible. The FFAR23LTBC includes a factory-installed towel bar style handle made from pure copper. Through its natural antimicrobial properties, copper will kill microbes, including viruses, in a shorter timeframe than most other metal surfaces allowing for a safer, cleaner user experience. Inside, the FFAR23LTBC utilizes automatic defrost operation for minimum user maintenance. An internal fan helps to keep a more even temperature throughout the 1.7 cu.ft. interior. A removable shelf is included to accommodate different sized storage needs. The dial thermostat is located inside, helping to prevent any accidental adjustments. This unit includes an interior LED light with an on/off rocker switch. With its conveniently compact size and user-friendly design, the FFAR23LTBC is the perfect choice for healthcare facilities in need of a reliable general purpose all-refrigerator. Additional choices with digital controls, data loggers, and other higher grade features are available.


  • Naturally antimicrobial, the towel bar handle made from pure copper helps to protect against microbes for added safety and cleanliness
  • Slim width and compact depth for easy placement on counters
  • Reduced maintenance with auto defrost system
  • Space-saving convenience with easier cleanability
  • Secure three-pronged cord for added unit safety in high traffic areas
  • Interior light for efficient illumination with an easy on/off rocker switch
  • Dial thermostat located inside unit for easy temperature management
  • Allows the interior to store deeper items, while also providing improved temperature performance by eliminating hot spots commonly found in door shelves
  • Half shelf included to help you organize your storage as needed
  • Space-saving convenience with easier cleanability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.