Shop ACCUCOLD

Compact Vaccine Refrigerator

  • Mfr # ARS2PV456
  • Zoro # G523924279

product price: 
$
1,478.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Temperature - Minimum
2 Degrees C
Plug Type
Three-Prong
Condenser Type
Direct Cooling
Refrigerator/Freezer Type
Refrigerator
Product Type
Vaccine Refrigerator
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ARS2PV456
Zoro #
G523924279
UPC #
761101106922
Country of Origin
China

Dimensions

Overall Height
22 1/4 in
Overall Width
18 1/2 in
Overall Depth
23 1/4 in
Refrigerator Interior Width
15 1/4 in
Refrigerator Interior Height
16 1/2 in
Refrigerator Interior Depth
15 3/4 in
Probe Port Size
1/2 in

Details

Item
Vaccine Refrigerator
Refrigerator Temperature - Minimum
2 Degrees C
Plug Type
Three-Prong
Condenser Type
Direct Cooling
Refrigerator/Freezer Type
Refrigerator
Product Type
Vaccine Refrigerator
Total Capacity
1.94 cu ft
Includes Alarm
Yes
Current
0.6 A
Alarm Type
Door Ajar, Sensor Error, Temperature
Shelving Type
Wire
Frequency
60 Hz
Defrost Method
Automatic
Control Type
Microprocessor
Refrigerator Capacity
1.94 cu ft
Number of Shelves
2
Color
White
Shelving Material
Polycarbonate
Sound Level
44.2 dB
Refrigerator Temperature - Maximum
8 Degrees C
Compressor Speed
3,000 RPM
Door Hinge
Right
Features
Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance, Unit Will Retain its Last Settings when Power is Restored in the Event of Power Loss
Weight
80 lb
Number of Doors
1
Application
Vaccine
Voltage
115V AC
Includes Probe Port
Yes
Alarm Indicator Type
Audio and Visual
Refrigerant Type
R-600a
Temperature Accuracy Tolerance
+/-1 Degrees C
Temperature Display
Yes
Door Type
Swing
Interior Lighting Type
LED
Display Type
Digital
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Door Lock Type
Keyed Lock
Standards
ETL, ETL-C, NSF/ANSI 456

Description

Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Undercounter, Overall Depth 23 1/4 in, Overall Height 22 1/4 in, Overall Width 18 1/2 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing, Number of Doors 1, Number of Shelves 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.