Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freezer, 0.8A, 17-3/4" Overall Depth

  • Mfr # FS30L

  • Zoro # G8489690


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Color
White
Number of Doors
1
Overall Depth
17 3/4 in
Overall Height
24 5/8 in
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS30L
Zoro #
G8489690
UPC #
761101029207
Country of Origin
China

Dimensions

Overall Depth
17 3/4 in
Overall Height
24 5/8 in
Overall Width
18 1/2 in
Cord Length
6 ft
Freezer Interior Depth
13 in
Freezer Interior Width
13 3/8 in
Freezer Interior Height
18 5/8 in

Details

Color
White
Number of Doors
1
Voltage
115V AC
Agency Compliance
ETL, ETL-C
Laboratory Refrigerator/Freezer Item
Freezer
Door Hinge
Right
Number of Shelves
2
Amps
0.8
Refrigerant Type
R-600a
Freezer Capacity (Cu.-Ft.)
1.8 cu ft
Door Type
Swing Solid
Application - Laboratory Refrigerator/Freezer
General Purpose
Door Material
Solid
Laboratory Refrigerator/Freezer Style
Tabletop
Standards
ETL/CETL
Freezer Capacity
1.8 cu ft
Hz
60
Control Type
Dial Thermostat
Defrost
Manual
Features
Adjustable Thermostat, One Piece Interior Liner
Total Capacity
1.8 cu ft
Item
Freezer
Temperature Accuracy Tolerance
+/-5 Degrees C
Shelving Type
Wire
Current
0.8 A
Freezer Temperature - Maximum
-10 Degrees C
Freezer Temperature - Minimum
-20 Degrees C
Refrigerator/Freezer Type
Freezer
Includes Alarm
No
Condenser Type
Shell & Tube
Compressor Speed
3,000 RPM
Frequency
60 Hz
Weight
43 lb
Defrost Method
Manual
Door Lock Type
Keyed Lock
Temperature Display
No
Product Type
Lab Freezer
Application
General Purpose

Description

Freezer, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Tabletop, Freezer Capacity (Cu.-Ft.) 1.8 cu ft, Overall Depth 17 3/4 in, Overall Height 24 5/8 in, Overall Width 18 1/2 in, Defrost Manual, Amps 0.8, Hz 60, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 1, Number of Shelves 2, Agency Compliance ETL, ETL-C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.