Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freezer, 0.8A, 17-5/8" Overall Depth

  • Mfr # FS24LMED2

  • Zoro # G8488869


product price: $1,097.99
/ea
Free Shipping & Returns

Key Features

Overall Width
18 1/2 in
Includes
Magnetic Door Gasket
Overall Height
21 3/4 in
Overall Depth
17 5/8 in
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS24LMED2
Zoro #
G8488869
UPC #
761101056449
Country of Origin
China

Dimensions

Overall Width
18 1/2 in
Overall Height
21 3/4 in
Overall Depth
17 5/8 in
Cord Length
3 ft 6 in
Freezer Interior Width
13 1/2 in
Probe Port Size
3/8 in
Freezer Interior Height
14 3/8 in
Freezer Interior Depth
13 1/4 in

Details

Item
Freezer
Includes
Magnetic Door Gasket
Voltage
115V AC
Color
White
Laboratory Refrigerator/Freezer Style
Tabletop
Door Type
Swing Solid
Features
Buffered Temperature Probe
Total Capacity
1.4 cu ft
Number of Doors
1
Freezer Capacity
1.4 cu ft
Control Type
Digital Thermostat
Number of Shelves
1
Application - Laboratory Refrigerator/Freezer
Ultra-Low Temperature
Amps
0.8
Freezer Capacity (Cu.-Ft.)
1.4 cu ft
Defrost
Manual
Door Hinge
Right
Freezer Temperature Range (C)
-20 Degrees to -15 Degrees
Freezer Temperature Range (F)
-4 Degrees to 5 Degrees
Agency Compliance
ETL, ETL-C
Door Material
Solid
Application
Pharmacy
Laboratory Refrigerator/Freezer Item
Freezer
Temperature Accuracy Tolerance
+/-5 Degrees C
Current
1 A
Alarm Type
Temperature
Shelving Type
Wire
Freezer Temperature - Maximum
-10 Degrees C
Standards
ETL/CETL
Includes Probe Port
Yes
Freezer Temperature - Minimum
-25 Degrees C
Weight
40 lb
Door Lock Type
Keyed Lock
Defrost Method
Manual
Compressor Speed
3,000 RPM
Condenser Type
Shell & Tube
Includes Alarm
Yes
Alarm Indicator Type
Audio
Refrigerator/Freezer Type
Freezer
Refrigerant Type
R-600a
Temperature Display
Yes
Product Type
Lab Freezer

Description

Freezer, Application - Laboratory Refrigerator/Freezer Ultra-Low Temperature, Laboratory Refrigerator/Freezer Style Tabletop, Freezer Capacity (Cu.-Ft.) 1.4 cu ft, Freezer Temperature Range (C) -20 Degrees to -15 Degrees , Overall Depth 17 5/8 in, Overall Height 21 3/4 in, Overall Width 18 1/2 in, Defrost Manual, Freezer Temperature Range (F) -4 Degrees to 5 Degrees , Amps 0.8, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.