Zoro Homepage

Freezer, 10.5A, 32-3/4" Overall Depth

  • Mfr # AFS49ML

  • Zoro # G8489261


product price: $6,367.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
4 5/8 ft
Includes
Magnetic Door Gasket
Overall Height
7 ft
Overall Depth
31 in
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFS49ML
Zoro #
G8489261
UPC #
761101062327
Country of Origin
Korea, Republic of

Dimensions

Overall Width
4 5/8 ft
Overall Height
7 ft
Overall Depth
31 in
Cord Length
6 ft 6 in
Freezer Interior Height
4 1/4 ft
Freezer Interior Depth
27 in
Freezer Interior Width
4 ft

Details

Item
Freezer
Includes
Magnetic Door Gasket
Voltage
115V AC
Color
Silver
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Self-Closing Door
Total Capacity
49 cu ft
Number of Doors
2
Freezer Capacity
49 cu ft
Control Type
Microprocessor
Number of Shelves
8
Application
Pharmacy
Laboratory Refrigerator/Freezer Item
Freezer
Agency Compliance
ETL-S, UL, ULC
Application - Laboratory Refrigerator/Freezer
Pharmacy
Freezer Temperature Range (C)
-30 Degrees to -15 Degrees
Freezer Temperature Range (F)
-22 Degrees to 5 Degrees
Hz
60
Door Material
Stainless Steel
Door Hinge
Left and Right
Freezer Capacity (Cu.-Ft.)
49 cu ft
Defrost
Frost-Free
Amps
10.5
Door Lock Type
Keyed Lock
Shelving Type
Wire
Alarm Type
Temperature
Current
10.5 A
Alarm Indicator Type
Audio and Visual
Refrigerant Type
R-290a
Temperature Accuracy Tolerance
+/-5 Degrees C
Compressor Speed
3,000 RPM
Includes Alarm
Yes
Standards
UL/CUL
Caster Configuration
(2) Casters with Locks
Freezer Temperature - Minimum
-30 Degrees C
Refrigerator/Freezer Type
Freezer
Shelf Adjustability
Adjustable
Interior Lighting Type
LED
Temperature Display
Yes
Door Exterior Material
Stainless Steel
Freezer Temperature - Maximum
-15 Degrees C
Interior Material
Stainless Steel
Condenser Type
Find and Tube
Defrost Method
Frost-Free
Weight
428 lb
Product Type
Lab Freezer
Frequency
60 Hz

Description

Freezer, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Freezer Capacity (Cu.-Ft.) 49 cu ft, Freezer Temperature Range (C) -30 Degrees to -15 Degrees , Overall Depth 31 in, Overall Height 7 ft, Overall Width 4 5/8 ft, Defrost Frost-Free, Freezer Temperature Range (F) -22 Degrees to 5 Degrees , Amps 10.5, Hz 60, Voltage 115V AC, Color Silver, Door Hinge Left and Right, Door Type Swing Solid, Door Material Stainless Steel, Number of Doors 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.