Ice Maker, 76 1/4"H, 23 1/4"W, 115V

  • Mfr # BIM350KDISP
  • Zoro # G122707655
product price: 
$
9,629.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Voltage
115V
Color
Black, Silver
Features
Air Filter, Automatic Sensor Alerts when Bin is Full and Stops Ice Production to Prevent Overfill, Clean Mode Allows you to Periodically Clean the System as Needed with a Neutral Detergent, Water Filter
Frequency
60 Hz
Storage Capacity
130 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BIM350KDISP
Zoro #
G122707655
UPC #
761101146959
Country of Origin
China

Dimensions

Overall Height
76 1/4 in
Cord Length
65 in
Drain Size
3/4 in
Overall Depth
32 3/4 in
Overall Width
23 1/4 in
Fits Chest Size
Air Filter, Automatic Sensor Alerts when Bin is Full and Stops Ice Production to Prevent Overfill, Clean Mode Allows you to Periodically Clean the System as Needed with a Neutral Detergent, Water Filter

Details

Voltage
115V
Color
Black, Silver
Features
Air Filter, Automatic Sensor Alerts when Bin is Full and Stops Ice Production to Prevent Overfill, Clean Mode Allows you to Periodically Clean the System as Needed with a Neutral Detergent, Water Filter
Frequency
60 Hz
Storage Capacity
130 lb
Includes
Ice Scoop, Leg Set
Minimum Water Pressure
135 psi
Standards
ANSI, CAN 372-2022 Standard, CAN 61-2022, ETL-S Listed, NSF-12
Function
Makes Ice
Refrigerant Type
R-290
Includes Legs
Yes
Condenser Cooling
Air
Cube Type
Dice
Weight
264 lb
Item
Ice Maker
Ice Machine Style
Floor-Standing
Maximum Water Pressure
295 psi
Current
8.5 A
Control Type
Lever
Ice Production per Day
350 lb
Exterior Material
Stainless Steel
Power Source - TS Only
Electric
Energy Star Compliant
Yes
Power Source
Electric
Power Source - old
Electric
Wire Color
Black, Silver

Description

Ice Maker, Cube Type Dice, Ice Machine Style Floor-Standing, Condenser Cooling Air, Ice Production per Day 350 lb, Control Type Lever, Storage Capacity 130 lb, Overall Height 76 1/4 in, Overall Width 23 1/4 in, Overall Depth 32 3/4 in, Color Black, Silver, Cord Length 65 in, Current 8.5 A, Energy Star Compliant Yes, Exterior Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews