Zoro Homepage

Ice Maker with Storage, 36" H, 115V

  • Mfr # BIM125

  • Zoro # G722707604


product price: $2,409.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIM125
Zoro #
G722707604
UPC #
761101146904
Country of Origin
China

Description

Ice Maker with Storage, Condenser Cooling Air, Cube Type Dice, Ice Production per Day 120 lb, Storage Capacity 40 lb, Overall Height 36 in, Overall Width 19 3/4 in, Overall Depth 23 1/4 in, Energy Star Compliant Yes, Ice Machine Style Floor-Standing, Refrigerant Type R-290, Voltage 115V, Color Black, Silver, Control Type Switch, Cord Length 65 in, Current 3.5 A, Exterior Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.