Ice Maker with Storage, 38 3/4" H, 115V
Mfr # BIM210
Zoro # G622707742
product price: $3,479.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BIM210
Zoro #
G622707742
UPC #
761101146911
Country of Origin
China
Description
Ice Maker with Storage, Condenser Cooling Air, Cube Type Dice, Ice Production per Day 210 lb, Storage Capacity 80 lb, Overall Height 38 3/4 in, Overall Width 26 in, Overall Depth 20 in, Energy Star Compliant Yes, Ice Machine Style Floor-Standing, Refrigerant Type R-290, Voltage 115V, Color Black, Silver, Control Type Switch, Cord Length 65 in, Current 3.5 A, Exterior Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.