Zoro Homepage

Ice Maker with Storage, 67 1/4"H, 115V

  • Mfr # BIM352KBIN

  • Zoro # G122707785


product price: $5,519.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIM352KBIN
Zoro #
G122707785
UPC #
761101147000
Country of Origin
China

Description

Ice Maker with Storage, Condenser Cooling Air, Cube Type Dice, Ice Production per Day 350 lb, Storage Capacity 275 lb, Overall Height 67 1/4 in, Overall Width 23 1/4 in, Overall Depth 31 3/4 in, Energy Star Compliant Yes, Ice Machine Style Floor-Standing, Refrigerant Type R-290, Voltage 115V, Color Black, Silver, Control Type Switch, Current 8.5 A, Exterior Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.