Zoro Homepage

Ice & Water Dispenser

  • Mfr # AIWD160

  • Zoro # G716281295


product price: $5,895.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Icemaker
Standards
UL -ULC -ETL-S
Height
24.75 in
Depth
24 in
Width
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIWD160
Zoro #
G716281295
UPC #
761101086170
Country of Origin
Korea, Republic of

Dimensions

Height
24.75 in
Depth
24 in
Width
13.75 in
Overall Depth - Ice Machines
24 in
Overall Height - Ice Machines
24.75 in
Overall Width - Ice Machines
13.75 in

Details

Item - Ice Machines
Icemaker
Standards
UL -ULC -ETL-S
Door Material
Stainless Steel
Door Color
Black
Finish
Stainless Steel
Color
Stainless Steel
Application
Icemaker

Description

Experience the ultimate in convenience with the commercially approved Accucold countertop water and ice dispenser. The AIWD160 is ETL-S listed to NSF-12 commercial standards. Measuring just 17.5 inches from the front leg to the unit rear makes this a perfect fit on standard counters, with a slim width under 14 inches. This unit can produce up to 160 pounds of ice per day. Three dispenser functions - ice, water, or ice+water - provide expanded functionality, while the illuminated display ensures easy access and control of the unit. Adjustable legs offer flexible height options, with a 304 grade stainless steel front complemented by the black dispenser panel and metal cabinet. The removable tray and sealed back make for easy cleaning. This unit comes equipped with UV lighting in the dispenser. The AIWD160 must be used with a drain and should be placed in a space that allows for draining below the unit. It is top vented. With its countertop footprint and large production output, the AIWD160 is the perfect unit for hospital waiting areas, break rooms, or similar settings looking for a water and ice dispenser that is attractive and efficient. Larger capacity models are also available. Browse the full Accucold ice & water line for more options. Note: A water filtration system is available and recommended for optimal performance of the unit. See FILTER282TWIN at www.accucold.com or contact our sales department at 718-893-3900 for more information.


  • Full capacity tabletop ice and water dispenser ideal for break rooms, nursing stations, lobbies, and more
  • ETL-S listed to NSF-12 commercial standards
  • Makes it the perfect fit for countertops and similar surfaces, with a 17.5" depth from the rear to front legs
  • Dispenser includes built-in UV lighting, as studies have shown this to be an effective tool for eliminating the growth of bacteria
  • Large capacity productivity capable of 160 lbs. of ice in a day cycle
  • Sleek design in black and stainless steel to complement break rooms, patient care areas, office counters, and more
  • Produces nugget ice which is slow-melting and easy to chew
  • Save-spacing back allows unit to be flush with the wall, as well as makes cleaning the exterior unit more efficient
  • Provides an energy efficient, water-saving method to keep the unit cool
  • Dispenser includes built-in UV lighting, as studies have shown this to be an effective tool for eliminating the growth of bacteria

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.