Zoro Homepage

Ice & Water Dispenser

  • Mfr # AIWD282

  • Zoro # G116281550


product price: $5,979.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Height
31.25 in
Standards
UL -ULC -ETL-S
Depth
25 in
Color
Stainless Look
Item - Ice Machines
Icemaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIWD282
Zoro #
G116281550
UPC #
761101065373
Country of Origin
Korea, Republic of

Dimensions

Height
31.25 in
Depth
25 in
Width
16.5 in
Overall Width - Ice Machines
16.5 in
Overall Height - Ice Machines
31.25 in
Overall Depth - Ice Machines
25 in

Details

Standards
UL -ULC -ETL-S
Color
Stainless Look
Item - Ice Machines
Icemaker
Door Material
Stainless Steel
Housing Material
Stainless Steel
Finish
Stainless Look
Application
Icemaker

Description

Experience the ultimate in convenience with the commercially approved Accucold countertop water and ice dispenser. The AIWD282 is ETL-S listed to NSF-12 commercial standards. Measuring 18-3/4 inches from the front leg to the unit rear makes this a perfect fit on standard counters. This unit can produce up to 282 pounds of ice per day. Three dispenser functions - ice, water, or ice+water - provide expanded functionality, while the illuminated display ensures easy access and control of the unit. Adjustable legs offer flexible height options, while the stainless steel front provides a professional look. The removable tray and sealed back make for easy cleaning. This unit comes equipped with UV lighting in the dispenser. The AIWD282 must be used with a drain and should be placed in a space that allows for draining below the unit. It is top vented. With its countertop footprint and large production output, the AIWD282 is the perfect unit for hospital waiting areas, break rooms, or similar settings looking for a water and ice dispenser that is attractive and efficient. Note: A water filtration system is available and recommended for optimal performance of the unit. See FILTER282TWIN at www.accucold.com or contact our sales department at 718-893-3900 for more information.


  • ETL-S listed to NSF-12 commercial standards
  • Makes it the perfect fit for countertops and similar surfaces
  • Adjustable legs for added convenience
  • Provides easy, quick access to water and power supplies
  • Durable front in real stainless steel with a stainless steel look cabinet for a professional, sleek look
  • Produces nugget ice which is slow-melting and easy to chew
  • Save-spacing back allows unit to be flush with the wall, as well as makes cleaning the exterior unit more efficient
  • Provides an energy efficient, water-saving method to keep the unit cool
  • Dispenser includes built-in UV lighting, as studies have shown this to be an effective tool for eliminating the growth of bacteria
  • Provides easy, quick access to water and power supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.