Zoro Homepage

Ice & Water Dispenser

  • Mfr # AIWD450

  • Zoro # G316281527


product price: $9,398.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Icemaker
Color
Stainless Look
Height
43.5 in
Depth
26.5 in
Standards
UL -ULC -ETL-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIWD450
Zoro #
G316281527
UPC #
761101086187
Country of Origin
Korea, Republic of

Dimensions

Height
43.5 in
Depth
26.5 in
Width
16.5 in
Overall Width - Ice Machines
16.5 in
Overall Height - Ice Machines
43.5 in
Overall Depth - Ice Machines
26.5 in

Details

Item - Ice Machines
Icemaker
Color
Stainless Look
Standards
UL -ULC -ETL-S
Door Material
Stainless Steel
Housing Material
Stainless Steel
Application
Icemaker
Finish
Stainless Look

Description

Experience the ultimate in convenience with the commercially approved Accucold countertop water and ice dispenser. The AIWD450 is ETL-S listed to NSF-12 commercial standards. Measuring just 20 inches from the front leg to the unit rear makes this a perfect fit on standard counters, with a slim 16.5 inch width. This unit can produce up to 378 pounds of ice per day. Three dispenser functions - ice, water, or ice+water - provide expanded functionality, while the illuminated display ensures easy access and control of the unit. Adjustable legs offer flexible height options, while the stainless steel finish offers a sleek, professional look. The removable tray and sealed back make for easy cleaning. This unit comes equipped with UV lighting in the dispenser. The AIWD450 must be used with a drain and should be placed in a space that allows for draining below the unit. It is top vented. With its countertop footprint and large production output, the AIWD450 is the perfect unit for hospital waiting areas, break rooms, or similar settings looking for a water and ice dispenser that is attractive and efficient. Smaller capacity models are also available. Browse the full Accucold ice & water line for more options. Note: A water filtration system is available and recommended for optimal performance of the unit. See FILTER282TWIN at www.accucold.com or contact our sales department at 718-893-3900 for more information.


  • ETL-S listed to NSF-12 commercial standards
  • Makes it the perfect fit for countertops and similar surfaces, with a 20" depth from the rear to front legs
  • Adjustable legs for added convenience
  • Provides easy, quick access to water and power supplies
  • 304 grade stainless steel front, with a stainless steel look on the rest of the exterior to suit any setting
  • Produces nugget ice which is slow-melting and easy to chew
  • Dispenser includes built-in UV lighting, as studies have shown this to be an effective tool for eliminating the growth of bacteria
  • Save-spacing back allows unit to be flush with the wall, as well as makes cleaning the exterior unit more efficient
  • Provides an energy efficient, water-saving method to keep the unit cool
  • Provides easy, quick access to water and power supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.