Zoro Homepage

Ice & Water Dispenser

  • Mfr # AIWD450FLTR

  • Zoro # G516281532


product price: $8,849.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Depth
26.5 in
Width
16.5 in
Color
Stainless Look
Item - Ice Machines
Icemaker
Height
43.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIWD450FLTR
Zoro #
G516281532
UPC #
761101086217
Country of Origin
Korea, Republic of

Dimensions

Depth
26.5 in
Width
16.5 in
Height
43.5 in
Overall Height - Ice Machines
43.5 in
Overall Depth - Ice Machines
26.5 in
Overall Width - Ice Machines
16.5 in

Details

Color
Stainless Look
Item - Ice Machines
Icemaker
Standards
UL -ULC -ETL-S
Door Material
Stainless Steel
Finish
Stainless Look
Housing Material
Stainless Steel
Application
Icemaker

Description

Experience the ultimate in convenience with the commercially approved Accucold countertop water and ice dispenser. The AIWD450FLTR is ETL-S listed to NSF-12 commercial standards. Measuring just 20 inches from the front leg to the unit rear makes this a perfect fit on standard counters, with a slim 16.5 inch width. This unit can produce up to 378 pounds of ice per day. Three dispenser functions - ice, water, or ice+water - provide expanded functionality, while the illuminated display ensures easy access and control of the unit. Adjustable legs offer flexible height options, while the stainless steel finish offers a sleek, professional look. The removable tray and sealed back make for easy cleaning. This unit comes equipped with UV lighting in the dispenser. The AIWD450FLTR must be used with a drain and should be placed in a space that allows for draining below the unit. It is top vented. With its countertop footprint and large production output, the AIWD450FLTR is the perfect unit for hospital waiting areas, break rooms, or similar settings looking for a water and ice dispenser that is attractive and efficient. This unit ships with a filter kit. Smaller capacity models are also available. Browse the full Accucold ice & water line for more options.


  • ETL-S listed to NSF-12 commercial standards
  • Commercial grade two-stage filtration kit included to improve the quality and taste of the unit's output
  • Makes it the perfect fit for countertops and similar surfaces, with a 20" depth from the rear to front legs
  • Provides an energy efficient, water-saving method to keep the unit cool
  • Large capacity productivity capable of 378 lbs. of ice in a day cycle
  • 304 grade stainless steel front, with a stainless steel look on the rest of the exterior to suit any setting
  • Produces nugget ice which is slow-melting and easy to chew
  • Dispenser includes built-in UV lighting, as studies have shown this to be an effective tool for eliminating the growth of bacteria
  • Save-spacing back allows unit to be flush with the wall, as well as makes cleaning the exterior unit more efficient
  • Provides an energy efficient, water-saving method to keep the unit cool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.