Lab Freezer, White, Swing Door
Mfr # Lab11
Zoro # G122588452
product price: $9,304.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Lab11
Zoro #
G122588452
UPC #
761101085968
Country of Origin
Denmark
Description
Lab Freezer, Laboratory Refrigerator/Freezer Style Chest, Overall Depth 28 in, Overall Height 36 1/4 in, Overall Width 28 1/2 in, Voltage 115V AC, Color White, Door Hinge Top, Door Type Swing, Number of Doors 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.