Lab Freezer, White, Swing Door
Mfr # Lab8
Zoro # G022588477
product price: $6,648.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Lab8
Zoro #
G022588477
UPC #
761101102863
Country of Origin
Denmark
Description
Lab Freezer, Laboratory Refrigerator/Freezer Style Chest, Overall Depth 28 in, Overall Height 36 1/4 in, Overall Width 23 3/4 in, Voltage 115V AC, Color White, Door Hinge Top, Door Type Swing, Number of Doors 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.