Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lab Freezer, White, Swing Door

  • Mfr # Lab8R6

  • Zoro # G222588505


product price: $6,686.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Lab8R6
Zoro #
G222588505
UPC #
761101106496
Country of Origin
Denmark

Description

Lab Freezer, Laboratory Refrigerator/Freezer Style Chest, Overall Depth 28 in, Overall Height 36 1/4 in, Overall Width 23 3/4 in, Voltage 115V AC, Color White, Door Hinge Top, Door Type Swing, Number of Doors 1, Number of Shelves 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.