Zoro Homepage

Lab Refrigerator-Freezer, White

  • Mfr # ARFG15PV

  • Zoro # G822588622


product price: $4,595.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARFG15PV
Zoro #
G822588622
UPC #
761101156705
Country of Origin
China

Description

Lab Refrigerator-Freezer, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 25 in, Overall Height 74 5/8 in, Overall Width 23 1/2 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing, Number of Doors 2, Number of Shelves 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.