Zoro Homepage

Lab Refrigerator, White, Swing Door

  • Mfr # ARS32PVBIADA

  • Zoro # G122588414


product price: $1,773.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARS32PVBIADA
Zoro #
G122588414
UPC #
761101075297
Country of Origin
China

Description

Lab Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 22 5/8 in, Overall Height 32 in, Overall Width 19 3/4 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing, Number of Doors 1, Number of Shelves 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.