LabChestFreeze, 33.5"H, Chest, Wh, 11.1cu ft

  • Mfr # EL31LT
  • Zoro # G422588664
product price: 
$
3,224.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Current
7.2 A
Frequency
60 Hz
Probe Port Location
Right Side
Number of Doors
1
Defrost Method
Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EL31LT
Zoro #
G422588664
UPC #
761101023496
Country of Origin
Denmark
Current
7.2 A
Frequency
60 Hz
Probe Port Location
Right Side
Number of Doors
1
Defrost Method
Manual
Refrigerator/Freezer Type
Freezer
Door Type
Lifting Lid Door
Temperature Display
Yes
Item
Lab Chest Freezer
Product Type
Lab Chest Freezer
Freezer Temperature - Minimum
0 Degrees C
Laboratory Refrigerator/Freezer Style
Chest
Application
General Purpose, Life Science
Freezer Capacity
11.1 cu ft
Temperature Accuracy Tolerance
+/-1 Degrees C
Color
White
Weight
150 lb
Control Type
Digital Thermostat
Features
Factory Installed Lock, Pre-Installed Probe Hole
Includes
(4) Solid Wheel
Door Lock Type
Keyed Lock
Caster Configuration
(2) Front Locking Casters; (2) Back Casters
Door Hinge
Top
Voltage
115V AC
Standards
CARB, UL, UL-S, ULC
Freezer Temperature - Maximum
-60 Degrees C
Total Capacity
11.1 cu ft
Includes Probe Port
Yes
Refrigerant Type
R-290
Compressor Speed
3,000 RPM
Display Type
Digital
Includes Alarm
No
Condenser Type
Direct Cooling
Plug Type
Three-Prong
Wire Color
White

Dimensions

Freezer Interior Width
43 1/4 in
Freezer Interior Depth
17 3/4 in
Probe Port Size
1/2 in
Overall Width
51 3/8 in
Freezer Interior Height
25 1/2 in
Overall Height
33 1/2 in
Overall Depth
27 1/4 in
Fits Chest Size
Factory Installed Lock, Pre-Installed Probe Hole

Description

Lab Chest Freezer, Laboratory Refrigerator/Freezer Style Chest, Overall Depth 27 1/4 in, Overall Height 33 1/2 in, Overall Width 51 3/8 in, Voltage 115V AC, Color White, Door Hinge Top, Door Type Lifting Lid Door, Number of Doors 1, Number of Shelves Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews