LabChestFreeze, 33.5"H, Chest, Wh, 12.8cu ft

  • Mfr # EL41LT
  • Zoro # G422588633
product price: 
$
3,581.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
33 1/2 in
Freezer Capacity
12.8 cu ft
Probe Port Location
Right Side
Standards
CARB, UL, UL-S, ULC
Application
General Purpose, Life Science
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EL41LT
Zoro #
G422588633
UPC #
761101023502
Country of Origin
Denmark
Freezer Capacity
12.8 cu ft
Probe Port Location
Right Side
Standards
CARB, UL, UL-S, ULC
Application
General Purpose, Life Science
Number of Doors
1
Freezer Temperature - Minimum
0 Degrees C
Weight
170 lb
Includes
(4) Solid Wheel
Total Capacity
12.8 cu ft
Refrigerant Type
R-290
Door Lock Type
Keyed Lock
Frequency
60 Hz
Control Type
Digital Thermostat
Current
7.2 A
Product Type
Lab Chest Freezer
Refrigerator/Freezer Type
Freezer
Item
Lab Chest Freezer
Voltage
115V AC
Door Type
Lifting Lid Door
Includes Probe Port
Yes
Caster Configuration
(2) Front Locking Casters; (2) Back Casters
Features
Factory Installed Lock, Pre-Installed Probe Hole
Temperature Display
Yes
Freezer Temperature - Maximum
-60 Degrees C
Color
White
Defrost Method
Manual
Laboratory Refrigerator/Freezer Style
Chest
Door Hinge
Top
Temperature Accuracy Tolerance
+/-1 Degrees C
Includes Alarm
No
Condenser Type
Direct Cooling
Display Type
Digital
Plug Type
Three-Prong
Compressor Speed
3,000 RPM
Wire Color
White

Dimensions

Overall Height
33 1/2 in
Overall Width
59 1/4 in
Probe Port Size
1/2 in
Freezer Interior Height
25 1/2 in
Freezer Interior Depth
17 3/4 in
Overall Depth
27 1/4 in
Freezer Interior Width
51 1/8 in
Fits Chest Size
Factory Installed Lock, Pre-Installed Probe Hole

Description

Lab Chest Freezer, Laboratory Refrigerator/Freezer Style Chest, Overall Depth 27 1/4 in, Overall Height 33 1/2 in, Overall Width 59 1/4 in, Voltage 115V AC, Color White, Door Hinge Top, Door Type Lifting Lid Door, Number of Doors 1, Number of Shelves Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews