Shop ACCUCOLD

LabChestFreeze, 33.5"H, Chest, Wh, 15.5cu ft

  • Mfr # EL51LT
  • Zoro # G422588237

product price: 
$
3,894.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
27 1/4 in
Frequency
60 Hz
Control Type
Digital Thermostat
Product Type
Lab Chest Freezer
Refrigerant Type
R-290
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EL51LT
Zoro #
G422588237
UPC #
761101023519
Country of Origin
Denmark
Frequency
60 Hz
Control Type
Digital Thermostat
Product Type
Lab Chest Freezer
Refrigerant Type
R-290
Defrost Method
Manual
Refrigerator/Freezer Type
Freezer
Number of Doors
1
Includes Probe Port
Yes
Temperature Accuracy Tolerance
+/-1 Degrees C
Item
Lab Chest Freezer
Caster Configuration
(2) Front Locking Casters; (2) Back Casters
Voltage
115V AC
Current
7.1 A
Application
General Purpose, Life Science
Door Hinge
Top
Weight
210 lb
Door Lock Type
Keyed Lock
Door Type
Lifting Lid Door
Freezer Temperature - Minimum
0 Degrees C
Freezer Capacity
15.5 cu ft
Laboratory Refrigerator/Freezer Style
Chest
Standards
CARB, UL, UL-S, ULC
Temperature Display
Yes
Probe Port Location
Right Side
Features
Factory Installed Lock, Pre-Installed Probe Hole
Includes
(4) Solid Wheel
Freezer Temperature - Maximum
-60 Degrees C
Total Capacity
15.5 cu ft
Color
White
Condenser Type
Direct Cooling
Compressor Speed
3,000 RPM
Display Type
Digital
Plug Type
Three-Prong
Includes Alarm
No
Wire Color
White

Dimensions

Overall Depth
27 1/4 in
Overall Width
67 in
Overall Height
33 1/2 in
Probe Port Size
1/2 in
Cord Length
6 ft
Fits Chest Size
Factory Installed Lock, Pre-Installed Probe Hole

Description

Lab Chest Freezer, Laboratory Refrigerator/Freezer Style Chest, Overall Depth 27 1/4 in, Overall Height 33 1/2 in, Overall Width 67 in, Voltage 115V AC, Color White, Door Hinge Top, Door Type Lifting Lid Door, Number of Doors 1, Number of Shelves Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.