LabChestFreezer, 33.5"H, Chest, Wh, 4.8cu ft

  • Mfr # EL11LT
  • Zoro # G422588497
product price: 
$
2,580.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Control Type
Digital Thermostat
Probe Port Size
1/2 in
Defrost Method
Manual
Door Lock Type
Keyed Lock
Voltage
115V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EL11LT
Zoro #
G422588497
UPC #
761101023472
Country of Origin
Denmark
Control Type
Digital Thermostat
Defrost Method
Manual
Door Lock Type
Keyed Lock
Voltage
115V AC
Door Hinge
Top
Features
Factory Installed Lock, Pre-Installed Probe Hole
Application
General Purpose, Life Science
Total Capacity
4.8 cu ft
Freezer Temperature - Minimum
-45 Degrees C
Freezer Temperature - Maximum
-10 Degrees C
Temperature Accuracy Tolerance
+/-1 Degrees C
Color
White
Laboratory Refrigerator/Freezer Style
Chest
Standards
CARB, UL, UL-S, ULC
Includes
(4) Solid Wheel
Refrigerant Type
R-290
Current
7.2 A
Freezer Capacity
4.8 cu ft
Probe Port Location
Right Side
Includes Probe Port
Yes
Weight
110 lb
Frequency
60 Hz
Door Type
Lifting Lid Door
Item
Lab Chest Freezer
Number of Doors
1
Temperature Display
Yes
Refrigerator/Freezer Type
Freezer
Product Type
Lab Chest Freezer
Caster Configuration
(2) Front Locking Casters; (2) Back Casters
Display Type
Digital
Condenser Type
Direct Cooling
Plug Type
Three-Prong
Compressor Speed
3,000 RPM
Includes Alarm
No
Wire Color
White

Dimensions

Probe Port Size
1/2 in
Overall Depth
27 1/4 in
Cord Length
6 ft
Overall Height
33 1/2 in
Freezer Interior Width
20 1/2 in
Overall Width
28 1/2 in
Freezer Interior Depth
17 3/4 in
Freezer Interior Height
25 1/2 in
Fits Chest Size
Factory Installed Lock, Pre-Installed Probe Hole

Description

Lab Chest Freezer, Laboratory Refrigerator/Freezer Style Chest, Overall Depth 27 1/4 in, Overall Height 33 1/2 in, Overall Width 28 1/2 in, Voltage 115V AC, Color White, Door Hinge Top, Door Type Lifting Lid Door, Number of Doors 1, Number of Shelves Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews