LabChestFreezer, 33.5"H, Chest, Wh, 8.4cu ft

  • Mfr # EL21LT
  • Zoro # G222588253
product price: 
$
2,986.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Freezer Interior Height
25 1/2 in
Features
Factory Installed Lock, Pre-Installed Probe Hole
Laboratory Refrigerator/Freezer Style
Chest
Door Type
Lifting Lid Door
Freezer Temperature - Minimum
0 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EL21LT
Zoro #
G222588253
UPC #
761101023489
Country of Origin
Denmark
Features
Factory Installed Lock, Pre-Installed Probe Hole
Laboratory Refrigerator/Freezer Style
Chest
Door Type
Lifting Lid Door
Freezer Temperature - Minimum
0 Degrees C
Refrigerator/Freezer Type
Freezer
Caster Configuration
(2) Front Locking Casters; (2) Back Casters
Product Type
Lab Chest Freezer
Freezer Temperature - Maximum
-60 Degrees C
Number of Doors
1
Voltage
115V AC
Includes Probe Port
Yes
Frequency
60 Hz
Includes
(4) Solid Wheel
Standards
CARB, UL, UL-S, ULC
Weight
130 lb
Color
White
Item
Lab Chest Freezer
Control Type
Digital Thermostat
Refrigerant Type
R-290
Door Hinge
Top
Temperature Display
Yes
Total Capacity
8.4 cu ft
Application
General Purpose, Life Science
Door Lock Type
Keyed Lock
Probe Port Location
Right Side
Defrost Method
Manual
Freezer Capacity
8.4 cu ft
Temperature Accuracy Tolerance
+/-1 Degrees C
Current
7.2 A
Compressor Speed
3,000 RPM
Display Type
Digital
Condenser Type
Direct Cooling
Plug Type
Three-Prong
Includes Alarm
No
Wire Color
White

Dimensions

Freezer Interior Height
25 1/2 in
Probe Port Size
1/2 in
Overall Depth
27 1/4 in
Freezer Interior Width
33 1/2 in
Overall Height
33 1/2 in
Overall Width
41 1/2 in
Freezer Interior Depth
17 3/4 in
Fits Chest Size
Factory Installed Lock, Pre-Installed Probe Hole

Description

Lab Chest Freezer, Laboratory Refrigerator/Freezer Style Chest, Overall Depth 27 1/4 in, Overall Height 33 1/2 in, Overall Width 41 1/2 in, Voltage 115V AC, Color White, Door Hinge Top, Door Type Lifting Lid Door, Number of Doors 1, Number of Shelves Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews