Shop ACCUCOLD

Laboratory Pharamacy refrigerator

  • Mfr # ARG23MLLH
  • Zoro # G523924286

product price: 
$
4,060.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Temperature Display
Yes
Display Type
Digital
Includes Alarm
Yes
Number of Shelves
4
Alarm Indicator Type
Audio and Visual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ARG23MLLH
Zoro #
G523924286
UPC #
761101066745
Country of Origin
Korea, Republic of
Item
Pharmacy Refrigerator
Temperature Display
Yes
Display Type
Digital
Includes Alarm
Yes
Number of Shelves
4
Alarm Indicator Type
Audio and Visual
Current
7.5 A
Defrost Method
Automatic
Refrigerator Capacity
23 cu ft
Door Lock Type
Keyed Lock
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Features
Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance, Unit Will Retain its Last Settings when Power is Restored in the Event of Power Loss
Compressor Speed
3,000 RPM
Refrigerator Temperature - Maximum
10 Degrees C
Application
Pharmacy
Sound Level
34.6 dB
Shelving Type
Wire
Condenser Type
Direct Cooling
Alarm Type
Door Ajar, Temperature
Voltage
115V AC
Standards
UL, ULC
Door Exterior Material
Glass
Refrigerant Type
R-290
Interior Lighting Type
LED
Refrigerator/Freezer Type
Refrigerator
Total Capacity
23 cu ft
Product Type
Pharmacy Refrigerator
Color
Silver
Weight
282 lb
Door Hinge
Left
Refrigerator Temperature - Minimum
2 Degrees C
Number of Doors
1
Caster Configuration
6 in Casters (2 Locking)
Door Type
Swing Glass
Control Type
Microprocessor
Shelving Material
Polycarbonate
Frequency
60 Hz
Includes Probe Port
Yes
Plug Type
Three-Prong

Description

Pharmacy Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 31 in, Overall Height 83 3/4 in, Overall Width 27 1/2 in, Voltage 115V AC, Color Silver, Door Hinge Left, Door Type Swing Glass, Number of Doors 1, Number of Shelves 4

Ratings & reviews