Zoro Homepage

Pharmacy Laboratory Freezer

  • Mfr # AFS23ML

  • Zoro # G408847594


product price: $3,323.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
27 1/2 in
Includes
Magnetic Door Gasket
Overall Height
7 ft
Overall Depth
31 in
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFS23ML
Zoro #
G408847594
UPC #
761101062310
Country of Origin
Korea, Republic of

Dimensions

Overall Width
27 1/2 in
Overall Height
7 ft
Overall Depth
31 in
Cord Length
6 ft 6 in
Freezer Interior Width
23 1/2 in
Freezer Interior Depth
27 in
Freezer Interior Height
4 1/4 ft

Details

Item
Freezer
Includes
Magnetic Door Gasket
Voltage
115V AC
Color
Silver
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Self-Closing Door
Total Capacity
23 cu ft
Number of Doors
1
Freezer Capacity
23 cu ft
Control Type
Microprocessor
Number of Shelves
4
Freezer Capacity (Cu.-Ft.)
23 cu ft
Door Material
Stainless Steel
Application
Pharmacy
Defrost
Frost-Free
Amps
8
Door Hinge
Right
Agency Compliance
ETL-S, UL, ULC
Application - Laboratory Refrigerator/Freezer
Pharmacy
Freezer Temperature Range (F)
-22 Degrees to 5 Degrees
Freezer Temperature Range (C)
-30 Degrees to -15 Degrees
Laboratory Refrigerator/Freezer Item
Freezer
Hz
60
Includes Alarm
Yes
Current
8 A
Standards
UL/CUL
Compressor Speed
3,000 RPM
Temperature Display
Yes
Door Lock Type
Keyed Lock
Product Type
Lab Freezer
Caster Configuration
(2) Casters with Locks
Freezer Temperature - Maximum
-15 Degrees C
Door Exterior Material
Stainless Steel
Frequency
60 Hz
Refrigerant Type
R-290a
Temperature Accuracy Tolerance
+/-5 Degrees C
Condenser Type
Find and Tube
Interior Material
Stainless Steel
Shelf Adjustability
Adjustable
Weight
273 lb
Freezer Temperature - Minimum
-30 Degrees C
Shelving Type
Wire
Alarm Indicator Type
Audio and Visual
Refrigerator/Freezer Type
Freezer
Alarm Type
Temperature
Defrost Method
Frost-Free
Interior Lighting Type
LED

Description

Freezer, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Freezer Capacity (Cu.-Ft.) 23 cu ft, Freezer Temperature Range (C) -30 Degrees to -15 Degrees , Overall Depth 31 in, Overall Height 7 ft, Overall Width 27 1/2 in, Defrost Frost-Free, Freezer Temperature Range (F) -22 Degrees to 5 Degrees , Amps 8, Hz 60, Voltage 115V AC, Color Silver, Door Hinge Right, Door Type Swing Solid, Door Material Stainless Steel, Number of Doors 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.