Zoro Homepage

Pharmacy Laboratory Refrigerator

  • Mfr # ARG15ML

  • Zoro # G6068646


product price: $3,721.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Width
23 3/8 in
Includes
Magnetic Door Gasket
Overall Height
6 ft
Overall Depth
24 3/8 in
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARG15ML
Zoro #
G6068646
UPC #
761101062723
Country of Origin
China

Dimensions

Overall Width
23 3/8 in
Overall Height
6 ft
Overall Depth
24 3/8 in
Cord Length
6 ft
Refrigerator Interior Height
5 1/4 ft
Refrigerator Interior Width
20 in
Probe Port Size
1/2 in
Refrigerator Interior Depth
17 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V AC
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Hospital Grade Cord with Green Dot Plug, Password Protection
Total Capacity
15 cu ft
Number of Doors
1
Refrigerator Capacity
15 cu ft
Control Type
Microprocessor
Number of Shelves
7
Door Material
Glass
Refrigerator Capacity (Cu.-Ft.)
15 cu ft
Amps
1.4
Laboratory Refrigerator/Freezer Item
Refrigerator
Hz
60
Application
General Purpose, Life Science, Medical Cold Storage
Application - Laboratory Refrigerator/Freezer
General Purpose
Agency Compliance
ETL, ETL-C
Refrigerator Temperature Range (C)
2 Degrees to 10 Degrees
Defrost
Automatic
Refrigerator Temperature Range (F)
36 Degrees to 50 Degrees
Door Hinge
Right
Current
1.4 A
Shelf Adjustability
Adjustable
Probe Port Location
Right Side
Interior Lighting Type
LED
Refrigerator Temperature - Maximum
10 Degrees C
Condenser Type
Find and Tube
Defrost Method
Automatic
Refrigerant Type
R-600a
Weight
205 lb
Alarm Indicator Type
Audio and Visual
Temperature Accuracy Tolerance
+/-1 Degrees C
Product Type
Lab Refrigerator
Refrigerator/Freezer Type
Refrigerator
Temperature Display
Yes
Alarm Type
Door Ajar, Temperature
Antimicrobial
Yes
Standards
ETL/CETL
Handle Material
Silver Ion
Frequency
60 Hz
Includes Probe Port
Yes
Interior Material
Metal
Refrigerator Temperature - Minimum
2 Degrees C
Door Lock Type
Keyed Lock
Shelving Type
Wire
Compressor Speed
3,000 RPM
Includes Alarm
Yes

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 15 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 10 Degrees , Overall Depth 24 3/8 in, Overall Height 6 ft, Overall Width 23 3/8 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees , Amps 1.4, Hz 60, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing Glass, Door Material Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.