Zoro Homepage

Pharmacy Laboratory Refrigerator

  • Mfr # ARG23ML

  • Zoro # G6069851


product price: $3,577.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
27 1/2 in
Includes
Magnetic Door Gasket
Overall Height
7 ft
Overall Depth
31 in
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARG23ML
Zoro #
G6069851
UPC #
761101062334
Country of Origin
Korea, Republic of

Dimensions

Overall Width
27 1/2 in
Overall Height
7 ft
Overall Depth
31 in
Cord Length
6 ft 6 in
Refrigerator Interior Depth
27 in
Refrigerator Interior Height
4 1/4 ft
Refrigerator Interior Width
23 1/2 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V AC
Color
Silver
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Password Protection
Total Capacity
23 cu ft
Number of Doors
1
Refrigerator Capacity
23 cu ft
Control Type
Microprocessor
Number of Shelves
4
Hz
60
Door Hinge
Right
Refrigerator Temperature Range (F)
36 Degrees to 50 Degrees
Agency Compliance
ETL-S, UL, ULC
Refrigerator Temperature Range (C)
2 Degrees to 10 Degrees
Amps
7.5
Refrigerator Capacity (Cu.-Ft.)
23 cu ft
Application - Laboratory Refrigerator/Freezer
General Purpose
Application
Pharmacy
Defrost
Automatic
Door Material
Glass
Laboratory Refrigerator/Freezer Item
Refrigerator
Refrigerator Temperature - Maximum
10 Degrees C
Shelf Adjustability
Adjustable
Condenser Type
Find and Tube
Door Lock Type
Keyed Lock
Compressor Speed
3,000 RPM
Product Type
Lab Refrigerator
Alarm Type
Temperature
Interior Lighting Type
LED
Alarm Indicator Type
Audio and Visual
Current
7.5 A
Includes Alarm
Yes
Refrigerant Type
R-290a
Temperature Display
Yes
Temperature Accuracy Tolerance
+/-2 Degrees C
Door Exterior Material
Stainless Steel
Refrigerator Temperature - Minimum
2 Degrees C
Refrigerator/Freezer Type
Refrigerator
Frequency
60 Hz
Weight
282 lb
Standards
UL/CUL
Interior Material
Stainless Steel
Defrost Method
Automatic
Caster Configuration
(2) Casters with Locks
Shelving Type
Wire

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 23 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 10 Degrees , Overall Depth 31 in, Overall Height 7 ft, Overall Width 27 1/2 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees , Amps 7.5, Hz 60, Voltage 115V AC, Color Silver, Door Hinge Right, Door Type Swing Glass, Door Material Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.