Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pharmacy Laboratory Refrigerator

  • Mfr # ARG49ML

  • Zoro # G6069361


product price: $7,198.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
4 5/8 ft
Includes
Magnetic Door Gasket
Overall Height
7 ft
Overall Depth
31 in
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARG49ML
Zoro #
G6069361
UPC #
761101062341
Country of Origin
Korea, Republic of

Dimensions

Overall Width
4 5/8 ft
Overall Height
7 ft
Overall Depth
31 in
Cord Length
6 ft 6 in
Refrigerator Interior Height
4 1/4 ft
Refrigerator Interior Width
4 1/4 ft
Refrigerator Interior Depth
27 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V AC
Color
Silver
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Password Protection
Total Capacity
49 cu ft
Number of Doors
2
Refrigerator Capacity
49 cu ft
Control Type
Microprocessor
Number of Shelves
8
Refrigerator Capacity (Cu.-Ft.)
49 cu ft
Application
Pharmacy
Refrigerator Temperature Range (F)
36 Degrees to 50 Degrees
Refrigerator Temperature Range (C)
2 Degrees to 10 Degrees
Laboratory Refrigerator/Freezer Item
Refrigerator
Door Material
Glass
Application - Laboratory Refrigerator/Freezer
General Purpose
Defrost
Automatic
Hz
60
Door Hinge
Left and Right
Agency Compliance
ETL-S, UL, ULC
Amps
7.5
Alarm Indicator Type
Audio and Visual
Shelving Type
Wire
Door Exterior Material
Stainless Steel
Interior Lighting Type
LED
Shelf Adjustability
Adjustable
Standards
UL/CUL
Compressor Speed
3,000 RPM
Temperature Accuracy Tolerance
+/-2 Degrees C
Interior Material
Stainless Steel
Condenser Type
Find and Tube
Door Lock Type
Keyed Lock
Defrost Method
Automatic
Frequency
60 Hz
Alarm Type
Temperature
Weight
410 lb
Includes Alarm
Yes
Refrigerant Type
R-290a
Refrigerator Temperature - Maximum
10 Degrees C
Refrigerator/Freezer Type
Refrigerator
Temperature Display
Yes
Refrigerator Temperature - Minimum
2 Degrees C
Caster Configuration
(2) Casters with Locks
Current
7.5 A
Product Type
Lab Refrigerator

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 49 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 10 Degrees , Overall Depth 31 in, Overall Height 7 ft, Overall Width 4 5/8 ft, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees , Amps 7.5, Hz 60, Voltage 115V AC, Color Silver, Door Hinge Left and Right, Door Type Swing Glass, Door Material Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.