Zoro Homepage

Pharmacy Laboratory Refrigerator

  • Mfr # ARG8ML

  • Zoro # G6068156


product price: $1,883.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
23 3/8 in
Includes
Magnetic Door Gasket
Overall Height
4 1/4 ft
Overall Depth
24 3/8 in
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARG8ML
Zoro #
G6068156
UPC #
761101062686
Country of Origin
China

Dimensions

Overall Width
23 3/8 in
Overall Height
4 1/4 ft
Overall Depth
24 3/8 in
Cord Length
6 ft
Refrigerator Interior Width
20 in
Refrigerator Interior Height
41 1/4 in
Probe Port Size
1/2 in
Refrigerator Interior Depth
17 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V AC
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Hospital Grade Cord with Green Dot Plug, Password Protection
Total Capacity
8 cu ft
Number of Doors
1
Refrigerator Capacity
8 cu ft
Control Type
Microprocessor
Number of Shelves
7
Hz
60
Refrigerator Temperature Range (C)
2 Degrees to 10 Degrees
Application
General Purpose, Life Science, Medical Cold Storage, Vaccine
Door Material
Glass
Amps
1.4
Application - Laboratory Refrigerator/Freezer
General Purpose
Refrigerator Temperature Range (F)
36 Degrees to 50 Degrees
Defrost
Automatic
Refrigerator Capacity (Cu.-Ft.)
8 cu ft
Door Hinge
Right
Laboratory Refrigerator/Freezer Item
Refrigerator
Agency Compliance
ETL, ETL-C
Probe Port Location
Right Side
Standards
ETL/CETL
Door Lock Type
Keyed Lock
Interior Material
Metal
Temperature Accuracy Tolerance
+/-1 Degrees C
Refrigerant Type
R-600a
Handle Material
Silver Ion
Refrigerator/Freezer Type
Refrigerator
Compressor Speed
3,000 RPM
Alarm Type
Door Ajar, Temperature
Weight
166 lb
Refrigerator Temperature - Minimum
2 Degrees C
Includes Alarm
Yes
Condenser Type
Find and Tube
Current
1.4 A
Antimicrobial
Yes
Refrigerator Temperature - Maximum
10 Degrees C
Shelf Adjustability
Adjustable
Temperature Display
Yes
Includes Probe Port
Yes
Product Type
Lab Refrigerator
Alarm Indicator Type
Audio and Visual
Shelving Type
Wire
Interior Lighting Type
LED
Defrost Method
Automatic
Frequency
60 Hz

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 8 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 10 Degrees , Overall Depth 24 3/8 in, Overall Height 4 1/4 ft, Overall Width 23 3/8 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees , Amps 1.4, Hz 60, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing Glass, Door Material Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.