Zoro Homepage

Pharmacy Laboratory Refrigerator

  • Mfr # ARS12ML

  • Zoro # G8489079


product price: $2,925.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Overall Width
23 3/8 in
Includes
Magnetic Door Gasket
Overall Height
5 ft
Overall Depth
24 3/8 in
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARS12ML
Zoro #
G8489079
UPC #
761101062693
Country of Origin
China

Dimensions

Overall Width
23 3/8 in
Overall Height
5 ft
Overall Depth
24 3/8 in
Cord Length
6 ft
Probe Port Size
1/2 in
Refrigerator Interior Width
20 in
Refrigerator Interior Height
4 3/8 ft
Refrigerator Interior Depth
17 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V AC
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Hospital Grade Cord with Green Dot Plug, Password Protection
Total Capacity
12 cu ft
Number of Doors
1
Refrigerator Capacity
12 cu ft
Control Type
Microprocessor
Number of Shelves
7
Door Hinge
Right
Defrost
Automatic
Refrigerator Temperature Range (F)
36 Degrees to 50 Degrees
Laboratory Refrigerator/Freezer Item
Refrigerator
Door Material
Solid
Agency Compliance
ETL, ETL-C
Application - Laboratory Refrigerator/Freezer
General Purpose
Amps
1.4
Hz
60
Refrigerator Temperature Range (C)
2 Degrees to 10 Degrees
Refrigerator Capacity (Cu.-Ft.)
12 cu ft
Application
General Purpose, Life Science, Medical Cold Storage, Vaccine
Interior Material
Metal
Defrost Method
Automatic
Frequency
60 Hz
Condenser Type
Find and Tube
Probe Port Location
Right Side
Includes Alarm
Yes
Current
1.4 A
Refrigerator Temperature - Minimum
2 Degrees C
Alarm Type
Door Ajar, Temperature
Includes Probe Port
Yes
Product Type
Lab Refrigerator
Standards
ETL/CETL
Handle Material
Silver Ion
Refrigerator Temperature - Maximum
10 Degrees C
Refrigerator/Freezer Type
Refrigerator
Antimicrobial
Yes
Shelving Type
Wire
Temperature Accuracy Tolerance
+/-1 Degrees C
Compressor Speed
3,000 RPM
Shelf Adjustability
Adjustable
Door Lock Type
Keyed Lock
Temperature Display
Yes
Interior Lighting Type
LED
Alarm Indicator Type
Audio and Visual
Refrigerant Type
R-600a
Weight
184 lb

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 12 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 10 Degrees , Overall Depth 24 3/8 in, Overall Height 5 ft, Overall Width 23 3/8 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees , Amps 1.4, Hz 60, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.