Zoro Homepage

Pharmacy Laboratory Refrigerator

  • Mfr # ARS1ML

  • Zoro # G6070411


product price: $1,314.99
/ea
Free Shipping & Returns

Key Features

Overall Width
17 1/2 in
Includes
Magnetic Door Gasket
Overall Height
21 1/2 in
Overall Depth
19 3/4 in
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARS1ML
Zoro #
G6070411
UPC #
761101062969
Country of Origin
China

Dimensions

Overall Width
17 1/2 in
Overall Height
21 1/2 in
Overall Depth
19 3/4 in
Cord Length
6 ft
Refrigerator Interior Height
15 3/4 in
Probe Port Size
1/2 in
Refrigerator Interior Width
14 in
Refrigerator Interior Depth
8 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V AC
Color
White
Laboratory Refrigerator/Freezer Style
Tabletop
Door Type
Swing Solid
Features
Hospital Grade Cord with Green Dot Plug, Password Protection
Total Capacity
1 cu ft
Number of Doors
1
Refrigerator Capacity
1 cu ft
Control Type
Microprocessor
Number of Shelves
3
Amps
0.6
Laboratory Refrigerator/Freezer Item
Refrigerator
Door Hinge
Right
Application - Laboratory Refrigerator/Freezer
General Purpose
Agency Compliance
ETL, ETL-C
Hz
60
Refrigerator Capacity (Cu.-Ft.)
1 cu ft
Defrost
Automatic
Refrigerator Temperature Range (C)
2 Degrees to 10 Degrees
Application
General Purpose, Life Science, Medical Cold Storage, Vaccine
Refrigerator Temperature Range (F)
36 Degrees to 50 Degrees
Door Material
Solid
Frequency
60 Hz
Standards
ETL/CETL
Alarm Indicator Type
Audio and Visual
Interior Lighting Type
LED
Refrigerator Temperature - Minimum
2 Degrees C
Refrigerator Temperature - Maximum
10 Degrees C
Condenser Type
Find and Tube
Temperature Accuracy Tolerance
+/-1 Degrees C
Interior Material
Metal
Temperature Display
Yes
Shelving Type
Wire
Door Lock Type
Keyed Lock
Defrost Method
Automatic
Product Type
Lab Refrigerator
Compressor Speed
3,000 RPM
Probe Port Location
Right Side
Includes Probe Port
Yes
Refrigerator/Freezer Type
Refrigerator
Alarm Type
Door Ajar, Temperature
Includes Alarm
Yes
Weight
61 lb
Refrigerant Type
R-600a
Shelf Adjustability
Adjustable
Antimicrobial
Yes
Current
0.6 A
Handle Material
Silver Ion

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Tabletop, Refrigerator Capacity (Cu.-Ft.) 1 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 10 Degrees , Overall Depth 19 3/4 in, Overall Height 21 1/2 in, Overall Width 17 1/2 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees , Amps 0.6, Hz 60, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.