Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pharmacy Laboratory Refrigerator

  • Mfr # ARS23ML

  • Zoro # G6068180


product price: $3,192.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
27 1/2 in
Includes
Magnetic Door Gasket
Overall Height
7 ft
Overall Depth
31 in
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARS23ML
Zoro #
G6068180
UPC #
761101062297
Country of Origin
Korea, Republic of

Dimensions

Overall Width
27 1/2 in
Overall Height
7 ft
Overall Depth
31 in
Cord Length
6 ft 6 in
Refrigerator Interior Width
23 1/2 in
Refrigerator Interior Height
4 1/4 ft
Refrigerator Interior Depth
27 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V AC
Color
Silver
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Magnetic Door Gasket, Forced Air Cooling, and Self-Closing Door
Total Capacity
23 cu ft
Number of Doors
1
Refrigerator Capacity
23 cu ft
Control Type
Microprocessor
Number of Shelves
4
Laboratory Refrigerator/Freezer Item
Refrigerator
Amps
7.5
Application - Laboratory Refrigerator/Freezer
General Purpose
Door Material
Stainless Steel
Refrigerator Temperature Range (F)
36 Degrees to 50 Degrees
Refrigerator Temperature Range (C)
2 Degrees to 10 Degrees
Application
Pharmacy
Hz
60
Defrost
Automatic
Agency Compliance
ETL-S, UL, ULC
Door Hinge
Right
Refrigerator Capacity (Cu.-Ft.)
23 cu ft
Refrigerator Temperature - Maximum
10 Degrees C
Refrigerator Temperature - Minimum
2 Degrees C
Refrigerator/Freezer Type
Refrigerator
Current
7.5 A
Condenser Type
Find and Tube
Shelving Type
Wire
Door Exterior Material
Stainless Steel
Interior Lighting Type
LED
Compressor Speed
3,000 RPM
Caster Configuration
(2) Casters with Locks
Refrigerant Type
R-290a
Temperature Accuracy Tolerance
+/-2 Degrees C
Temperature Display
Yes
Product Type
Lab Refrigerator
Standards
UL/CUL
Shelf Adjustability
Adjustable
Interior Material
Stainless Steel
Alarm Type
Temperature
Alarm Indicator Type
Audio and Visual
Frequency
60 Hz
Defrost Method
Automatic
Includes Alarm
Yes
Weight
282 lb
Door Lock Type
Keyed Lock

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 23 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 10 Degrees , Overall Depth 31 in, Overall Height 7 ft, Overall Width 27 1/2 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees , Amps 7.5, Hz 60, Voltage 115V AC, Color Silver, Door Hinge Right, Door Type Swing Solid, Door Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.