Zoro Homepage

Pharmacy Laboratory Refrigerator

  • Mfr # ARS3ML

  • Zoro # G6068372


product price: $1,619.99
/ea
Free Shipping & Returns

Key Features

Overall Width
18 1/2 in
Includes
Magnetic Door Gasket
Overall Height
34 in
Overall Depth
19 in
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARS3ML
Zoro #
G6068372
UPC #
761101062631
Country of Origin
China

Dimensions

Overall Width
18 1/2 in
Overall Height
34 in
Overall Depth
19 in
Cord Length
6 ft
Probe Port Size
1/2 in
Refrigerator Interior Depth
11 3/4 in
Refrigerator Interior Height
28 3/8 in
Refrigerator Interior Width
15 1/4 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V AC
Color
White
Laboratory Refrigerator/Freezer Style
Undercounter
Door Type
Swing Solid
Features
Hospital Grade Cord with Green Dot Plug, Password Protection
Total Capacity
3 cu ft
Number of Doors
1
Refrigerator Capacity
3 cu ft
Control Type
Microprocessor
Number of Shelves
4
Refrigerator Temperature Range (C)
2 Degrees to 10 Degrees
Agency Compliance
ETL, ETL-C
Hz
60
Refrigerator Capacity (Cu.-Ft.)
3 cu ft
Application - Laboratory Refrigerator/Freezer
General Purpose
Refrigerator Temperature Range (F)
36 Degrees to 50 Degrees
Defrost
Automatic
Door Hinge
Right
Application
General Purpose, Life Science, Medical Cold Storage, Vaccine
Door Material
Solid
Laboratory Refrigerator/Freezer Item
Refrigerator
Amps
0.6
Alarm Type
Door Ajar, Temperature
Shelf Adjustability
Adjustable
Condenser Type
Find and Tube
Alarm Indicator Type
Audio and Visual
Weight
85 lb
Frequency
60 Hz
Refrigerator/Freezer Type
Refrigerator
Handle Material
Silver Ion
Product Type
Lab Refrigerator
Refrigerator Temperature - Minimum
2 Degrees C
Refrigerant Type
R-600a
Antimicrobial
Yes
Probe Port Location
Right Side
Refrigerator Temperature - Maximum
10 Degrees C
Current
0.6 A
Interior Material
Metal
Temperature Display
Yes
Door Lock Type
Keyed Lock
Includes Probe Port
Yes
Standards
ETL/CETL
Compressor Speed
3,000 RPM
Shelving Type
Wire
Interior Lighting Type
LED
Temperature Accuracy Tolerance
+/-1 Degrees C
Defrost Method
Automatic
Includes Alarm
Yes

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) 3 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 10 Degrees , Overall Depth 19 in, Overall Height 34 in, Overall Width 18 1/2 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees , Amps 0.6, Hz 60, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.