Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pharmacy Laboratory Refrigerator

  • Mfr # ARS49ML

  • Zoro # G208847596


product price: $4,982.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
4 5/8 ft
Includes
Magnetic Door Gasket
Overall Height
7 ft
Overall Depth
31 in
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARS49ML
Zoro #
G208847596
UPC #
761101062327
Country of Origin
Korea, Republic of

Dimensions

Overall Width
4 5/8 ft
Overall Height
7 ft
Overall Depth
31 in
Cord Length
6 ft 6 in
Refrigerator Interior Width
4 1/4 ft
Refrigerator Interior Depth
27 in
Refrigerator Interior Height
4 1/4 ft

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V AC
Color
Silver
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Magnetic Door Gasket, Forced Air Cooling, and Self-Closing Door
Total Capacity
49 cu ft
Number of Doors
2
Refrigerator Capacity
49 cu ft
Control Type
Microprocessor
Number of Shelves
8
Hz
60
Laboratory Refrigerator/Freezer Item
Refrigerator
Door Hinge
Left and Right
Application
Pharmacy
Amps
7.5
Application - Laboratory Refrigerator/Freezer
General Purpose
Door Material
Stainless Steel
Refrigerator Temperature Range (F)
36 Degrees to 50 Degrees
Refrigerator Capacity (Cu.-Ft.)
49 cu ft
Agency Compliance
ETL-S, UL, ULC
Defrost
Automatic
Refrigerator Temperature Range (C)
2 Degrees to 10 Degrees
Frequency
60 Hz
Refrigerator/Freezer Type
Refrigerator
Compressor Speed
3,000 RPM
Temperature Accuracy Tolerance
+/-5 Degrees C
Weight
410 lb
Refrigerator Temperature - Minimum
2 Degrees C
Defrost Method
Automatic
Current
7.5 A
Temperature Display
Yes
Door Exterior Material
Stainless Steel
Interior Lighting Type
LED
Alarm Indicator Type
Audio and Visual
Shelving Type
Wire
Standards
UL/CUL
Shelf Adjustability
Adjustable
Caster Configuration
(2) Casters with Locks
Refrigerator Temperature - Maximum
10 Degrees C
Refrigerant Type
R-290a
Interior Material
Stainless Steel
Alarm Type
Temperature
Door Lock Type
Keyed Lock
Product Type
Lab Refrigerator
Includes Alarm
Yes
Condenser Type
Find and Tube

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 49 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 10 Degrees , Overall Depth 31 in, Overall Height 7 ft, Overall Width 4 5/8 ft, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees , Amps 7.5, Hz 60, Voltage 115V AC, Color Silver, Door Hinge Left and Right, Door Type Swing Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.