Zoro Homepage

Pharmacy Laboratory Refrigerator

  • Mfr # ARS8ML

  • Zoro # G6068171


product price: $2,035.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Overall Width
23 3/8 in
Includes
Magnetic Door Gasket
Overall Height
4 1/4 ft
Overall Depth
24 3/8 in
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARS8ML
Zoro #
G6068171
UPC #
761101062679
Country of Origin
China

Dimensions

Overall Width
23 3/8 in
Overall Height
4 1/4 ft
Overall Depth
24 3/8 in
Cord Length
6 ft
Refrigerator Interior Depth
17 in
Probe Port Size
3/8 in
Refrigerator Interior Width
20 in
Refrigerator Interior Height
41 1/4 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V AC
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Hospital Grade Cord with Green Dot Plug, Password Protection
Total Capacity
8 cu ft
Number of Doors
1
Refrigerator Capacity
8 cu ft
Control Type
Microprocessor
Number of Shelves
7
Application
General Purpose, Life Science, Medical Cold Storage, Vaccine
Refrigerator Temperature Range (C)
2 Degrees to 10 Degrees
Agency Compliance
ETL, ETL-C
Laboratory Refrigerator/Freezer Item
Refrigerator
Refrigerator Temperature Range (F)
36 Degrees to 50 Degrees
Application - Laboratory Refrigerator/Freezer
General Purpose
Door Hinge
Right
Hz
60
Amps
1.4
Door Material
Solid
Defrost
Automatic
Refrigerator Capacity (Cu.-Ft.)
8 cu ft
Refrigerant Type
R-600a
Door Lock Type
Keyed Lock
Refrigerator/Freezer Type
Refrigerator
Compressor Speed
3,000 RPM
Temperature Display
Yes
Handle Material
Silver Ion
Weight
160 lb
Refrigerator Temperature - Minimum
2 Degrees C
Shelving Type
Wire
Condenser Type
Find and Tube
Interior Material
Metal
Alarm Indicator Type
Audio and Visual
Includes Probe Port
Yes
Defrost Method
Automatic
Standards
ETL/CETL
Alarm Type
Door Ajar, Temperature
Temperature Accuracy Tolerance
+/-1 Degrees C
Current
1.4 A
Refrigerator Temperature - Maximum
10 Degrees C
Product Type
Lab Refrigerator
Probe Port Location
Right Side
Antimicrobial
Yes
Includes Alarm
Yes
Frequency
60 Hz
Shelf Adjustability
Adjustable
Interior Lighting Type
LED

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 8 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 10 Degrees , Overall Depth 24 3/8 in, Overall Height 4 1/4 ft, Overall Width 23 3/8 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees , Amps 1.4, Hz 60, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.