Zoro Homepage

Pharmacy Vaccine Refrigerator

  • Mfr # ARG12PV

  • Zoro # G8489596


product price: $2,488.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Overall Width
23 3/8 in
Includes
Magnetic Door Gasket
Overall Height
5 ft
Overall Depth
24 3/8 in
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARG12PV
Zoro #
G8489596
UPC #
761101062600
Country of Origin
China

Dimensions

Overall Width
23 3/8 in
Overall Height
5 ft
Overall Depth
24 3/8 in
Cord Length
6 ft
Refrigerator Interior Width
20 in
Probe Port Size
1/2 in
Refrigerator Interior Height
4 3/8 ft
Refrigerator Interior Depth
17 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V AC
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Hospital Grade Cord with Green Dot Plug, Password Protection
Total Capacity
12 cu ft
Number of Doors
1
Refrigerator Capacity
12 cu ft
Control Type
Microprocessor
Number of Shelves
7
Hz
60
Application
Pharmacy
Door Material
Glass
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Refrigerator Capacity (Cu.-Ft.)
12 cu ft
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Door Hinge
Right
Agency Compliance
ETL, ETL-C
Application - Laboratory Refrigerator/Freezer
Pharmacy
Laboratory Refrigerator/Freezer Item
Refrigerator
Amps
1.4
Defrost
Automatic
Defrost Method
Automatic
Temperature Display
Yes
Alarm Type
Door Ajar, Temperature
Shelving Type
Wire
Interior Lighting Type
LED
Refrigerator/Freezer Type
Refrigerator
Refrigerant Type
R-600a
Interior Material
Metal
Door Lock Type
Keyed Lock
Includes Probe Port
Yes
Antimicrobial
Yes
Compressor Speed
3,000 RPM
Alarm Indicator Type
Audio and Visual
Probe Port Location
Right Side
Standards
ETL/CETL
Frequency
60 Hz
Temperature Accuracy Tolerance
+/-1 Degrees C
Current
1.4 A
Product Type
Lab Refrigerator
Weight
190 lb
Includes Alarm
Yes
Refrigerator Temperature - Minimum
2 Degrees C
Condenser Type
Find and Tube
Handle Material
Silver Ion
Refrigerator Temperature - Maximum
8 Degrees C
Shelf Adjustability
Adjustable

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 12 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 24 3/8 in, Overall Height 5 ft, Overall Width 23 3/8 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 1.4, Hz 60, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing Glass, Door Material Glass, Number of Doors 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.