Zoro Homepage

Pharmacy Vaccine Refrigerator

  • Mfr # ARG15PV

  • Zoro # G6069072


product price: $2,739.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Width
23 3/8 in
Includes
Magnetic Door Gasket
Overall Height
6 ft
Overall Depth
24 3/8 in
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARG15PV
Zoro #
G6069072
UPC #
761101062624
Country of Origin
China

Dimensions

Overall Width
23 3/8 in
Overall Height
6 ft
Overall Depth
24 3/8 in
Cord Length
6 ft
Refrigerator Interior Depth
17 in
Refrigerator Interior Height
5 1/4 ft
Probe Port Size
1/2 in
Refrigerator Interior Width
20 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V AC
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Hospital Grade Cord with Green Dot Plug, Password Protection
Total Capacity
15 cu ft
Number of Doors
1
Refrigerator Capacity
15 cu ft
Control Type
Microprocessor
Number of Shelves
7
Defrost
Automatic
Hz
60
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Door Hinge
Right
Laboratory Refrigerator/Freezer Item
Refrigerator
Refrigerator Capacity (Cu.-Ft.)
15 cu ft
Application - Laboratory Refrigerator/Freezer
Pharmacy
Door Material
Glass
Amps
1.4
Agency Compliance
ETL, ETL-C
Application
Pharmacy
Shelving Type
Wire
Standards
ETL/CETL
Frequency
60 Hz
Condenser Type
Find and Tube
Probe Port Location
Right Side
Antimicrobial
Yes
Temperature Display
Yes
Refrigerator Temperature - Minimum
2 Degrees C
Refrigerator Temperature - Maximum
8 Degrees C
Interior Lighting Type
LED
Defrost Method
Automatic
Door Lock Type
Keyed Lock
Alarm Indicator Type
Audio and Visual
Compressor Speed
3,000 RPM
Refrigerant Type
R-600a
Weight
205 lb
Interior Material
Metal
Alarm Type
Door Ajar, Temperature
Handle Material
Silver Ion
Product Type
Lab Refrigerator
Shelf Adjustability
Adjustable
Includes Probe Port
Yes
Includes Alarm
Yes
Refrigerator/Freezer Type
Refrigerator
Temperature Accuracy Tolerance
+/-1 Degrees C
Current
1.4 A

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 15 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 24 3/8 in, Overall Height 6 ft, Overall Width 23 3/8 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 1.4, Hz 60, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing Glass, Door Material Glass, Number of Doors 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.