Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pharmacy Vaccine Refrigerator

  • Mfr # ARG6PV

  • Zoro # G8489471


product price: $1,697.99
/ea
Free Shipping & Returns

Key Features

Overall Width
23 3/8 in
Includes
Magnetic Door Gasket
Overall Height
32 1/2 in
Overall Depth
24 3/8 in
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARG6PV
Zoro #
G8489471
UPC #
761101062563
Country of Origin
China

Dimensions

Overall Width
23 3/8 in
Overall Height
32 1/2 in
Overall Depth
24 3/8 in
Cord Length
6 ft
Refrigerator Interior Height
24 1/2 in
Probe Port Size
1/2 in
Refrigerator Interior Depth
17 in
Refrigerator Interior Width
20 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V AC
Color
White
Laboratory Refrigerator/Freezer Style
Undercounter
Door Type
Swing Glass
Features
Hospital Grade Cord with Green Dot Plug, Password Protection
Total Capacity
6 cu ft
Number of Doors
1
Refrigerator Capacity
6 cu ft
Control Type
Microprocessor
Number of Shelves
4
Laboratory Refrigerator/Freezer Item
Refrigerator
Door Hinge
Right
Application - Laboratory Refrigerator/Freezer
Pharmacy
Defrost
Automatic
Door Material
Glass
Application
Pharmacy
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Agency Compliance
ETL, ETL-C
Amps
0.75
Refrigerator Capacity (Cu.-Ft.)
6 cu ft
Hz
60
Alarm Indicator Type
Audio and Visual
Temperature Display
Yes
Refrigerant Type
R-600a
Frequency
60 Hz
Defrost Method
Automatic
Refrigerator/Freezer Type
Refrigerator
Temperature Accuracy Tolerance
+/-1 Degrees C
Standards
ADA, ETL/CETL
Interior Lighting Type
LED
Includes Probe Port
Yes
Refrigerator Temperature - Minimum
2 Degrees C
Door Lock Type
Keyed Lock
Shelf Adjustability
Adjustable
Refrigerator Temperature - Maximum
8 Degrees C
Includes Alarm
Yes
Product Type
Lab Refrigerator
Handle Material
Silver Ion
Interior Material
Metal
Current
0.75 A
Alarm Type
Door Ajar, Temperature
Antimicrobial
Yes
Probe Port Location
Right Side
Shelving Type
Wire
Weight
119 lb
Condenser Type
Find and Tube
Compressor Speed
3,000 RPM

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) 6 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 24 3/8 in, Overall Height 32 1/2 in, Overall Width 23 3/8 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 0.75, Hz 60, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing Glass, Door Material Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.