Zoro Homepage

Pharmacy Vaccine Refrigerator

  • Mfr # ARS1PV

  • Zoro # G308847595


product price: $1,254.99
/ea
Free Shipping & Returns

Key Features

Overall Width
17 1/2 in
Includes
Magnetic Door Gasket
Overall Height
21 1/2 in
Overall Depth
19 3/4 in
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARS1PV
Zoro #
G308847595
UPC #
761101062945
Country of Origin
China

Dimensions

Overall Width
17 1/2 in
Overall Height
21 1/2 in
Overall Depth
19 3/4 in
Cord Length
6 ft
Probe Port Size
1/2 in
Refrigerator Interior Height
15 3/4 in
Refrigerator Interior Width
14 in
Refrigerator Interior Depth
8 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V AC
Color
White
Laboratory Refrigerator/Freezer Style
Tabletop
Door Type
Swing Solid
Features
Hospital Grade Cord with Green Dot Plug, Password Protection
Total Capacity
1 cu ft
Number of Doors
1
Refrigerator Capacity
1 cu ft
Control Type
Microprocessor
Number of Shelves
3
Agency Compliance
ETL, ETL-C
Door Hinge
Right
Application - Laboratory Refrigerator/Freezer
Pharmacy
Refrigerator Capacity (Cu.-Ft.)
1 cu ft
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Door Material
Solid
Amps
0.6
Hz
60
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Laboratory Refrigerator/Freezer Item
Refrigerator
Application
Pharmacy
Defrost
Automatic
Probe Port Location
Right Side
Refrigerator/Freezer Type
Refrigerator
Defrost Method
Automatic
Alarm Type
Door Ajar, Temperature
Refrigerator Temperature - Maximum
8 Degrees C
Alarm Indicator Type
Audio and Visual
Shelving Type
Wire
Refrigerant Type
R-600a
Interior Lighting Type
LED
Standards
ETL/CETL
Handle Material
Silver Ion
Door Lock Type
Keyed Lock
Temperature Accuracy Tolerance
+/-1 Degrees C
Condenser Type
Find and Tube
Includes Alarm
Yes
Product Type
Lab Refrigerator
Current
0.6 A
Refrigerator Temperature - Minimum
2 Degrees C
Compressor Speed
3,000 RPM
Antimicrobial
Yes
Frequency
60 Hz
Interior Material
Metal
Includes Probe Port
Yes
Temperature Display
Yes
Weight
61 lb
Shelf Adjustability
Adjustable

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Tabletop, Refrigerator Capacity (Cu.-Ft.) 1 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 19 3/4 in, Overall Height 21 1/2 in, Overall Width 17 1/2 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 0.6, Hz 60, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.