Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pharmacy Vaccine Refrigerator

  • Mfr # ARS3PV

  • Zoro # G6069696


product price: $1,344.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Overall Width
18 1/2 in
Includes
Magnetic Door Gasket
Overall Height
34 in
Overall Depth
19 in
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARS3PV
Zoro #
G6069696
UPC #
761101062532
Country of Origin
China

Dimensions

Overall Width
18 1/2 in
Overall Height
34 in
Overall Depth
19 in
Cord Length
6 ft
Probe Port Size
1/2 in
Refrigerator Interior Depth
11 3/4 in
Refrigerator Interior Width
15 1/4 in
Refrigerator Interior Height
28 3/8 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V AC
Color
White
Laboratory Refrigerator/Freezer Style
Undercounter
Door Type
Swing Solid
Features
Hospital Grade Cord with Green Dot Plug, Password Protection
Total Capacity
3 cu ft
Number of Doors
1
Refrigerator Capacity
3 cu ft
Control Type
Microprocessor
Number of Shelves
4
Laboratory Refrigerator/Freezer Item
Refrigerator
Refrigerator Capacity (Cu.-Ft.)
3 cu ft
Amps
0.6
Door Hinge
Right
Agency Compliance
ETL, ETL-C
Door Material
Solid
Application
Pharmacy
Defrost
Automatic
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Hz
60
Application - Laboratory Refrigerator/Freezer
Pharmacy
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Antimicrobial
Yes
Refrigerator Temperature - Minimum
2 Degrees C
Includes Probe Port
Yes
Alarm Type
Door Ajar, Temperature
Temperature Accuracy Tolerance
+/-1 Degrees C
Handle Material
Silver Ion
Probe Port Location
Right Side
Refrigerator/Freezer Type
Refrigerator
Frequency
60 Hz
Weight
85 lb
Refrigerant Type
R-600a
Includes Alarm
Yes
Defrost Method
Automatic
Temperature Display
Yes
Condenser Type
Find and Tube
Refrigerator Temperature - Maximum
8 Degrees C
Shelving Type
Wire
Interior Material
Metal
Current
0.6 A
Product Type
Lab Refrigerator
Interior Lighting Type
LED
Compressor Speed
3,000 RPM
Standards
ETL/CETL
Shelf Adjustability
Adjustable
Door Lock Type
Keyed Lock
Alarm Indicator Type
Audio and Visual

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) 3 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 19 in, Overall Height 34 in, Overall Width 18 1/2 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 0.6, Hz 60, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.