Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pharmacy Vaccine Refrigerator

  • Mfr # ARS6PV

  • Zoro # G6069492


product price: $1,459.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Overall Width
23 3/8 in
Includes
Magnetic Door Gasket
Overall Height
32 1/2 in
Overall Depth
24 3/8 in
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARS6PV
Zoro #
G6069492
UPC #
761101062556
Country of Origin
China

Dimensions

Overall Width
23 3/8 in
Overall Height
32 1/2 in
Overall Depth
24 3/8 in
Cord Length
6 ft
Refrigerator Interior Width
20 in
Probe Port Size
1/2 in
Refrigerator Interior Depth
17 in
Refrigerator Interior Height
24 1/2 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V AC
Color
White
Laboratory Refrigerator/Freezer Style
Undercounter
Door Type
Swing Solid
Features
Hospital Grade Cord with Green Dot Plug, Password Protection
Total Capacity
6 cu ft
Number of Doors
1
Refrigerator Capacity
6 cu ft
Control Type
Microprocessor
Number of Shelves
4
Laboratory Refrigerator/Freezer Item
Refrigerator
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Door Material
Solid
Defrost
Automatic
Refrigerator Capacity (Cu.-Ft.)
6 cu ft
Door Hinge
Right
Hz
60
Amps
0.75
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Agency Compliance
ETL, ETL-C
Application - Laboratory Refrigerator/Freezer
Pharmacy
Application
Pharmacy
Product Type
Lab Refrigerator
Temperature Accuracy Tolerance
+/-1 Degrees C
Refrigerant Type
R-600a
Standards
ETL/CETL
Refrigerator/Freezer Type
Refrigerator
Condenser Type
Find and Tube
Handle Material
Silver Ion
Temperature Display
Yes
Interior Lighting Type
LED
Includes Alarm
Yes
Includes Probe Port
Yes
Compressor Speed
3,000 RPM
Antimicrobial
Yes
Refrigerator Temperature - Minimum
2 Degrees C
Shelving Type
Wire
Interior Material
Metal
Door Lock Type
Keyed Lock
Defrost Method
Automatic
Alarm Indicator Type
Audio and Visual
Weight
115 lb
Alarm Type
Door Ajar, Temperature
Frequency
60 Hz
Refrigerator Temperature - Maximum
8 Degrees C
Shelf Adjustability
Adjustable
Current
0.75 A
Probe Port Location
Right Side

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) 6 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 24 3/8 in, Overall Height 32 1/2 in, Overall Width 23 3/8 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 0.75, Hz 60, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.