PharmaFridge, 31.5"H, Undercounter, Wht

  • Mfr # ACR45L
  • Zoro # G123924440
product price: 
$
1,032.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Refrigerator Temperature - Maximum
8 Degrees C
Overall Depth
22 3/4 in
Refrigerant Type
R-600a
Door Hinge
Right
Total Capacity
2.65 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ACR45L
Zoro #
G123924440
UPC #
761101056357
Country of Origin
China
Item
Pharmacy Refrigerator
Refrigerator Temperature - Maximum
8 Degrees C
Refrigerant Type
R-600a
Door Hinge
Right
Total Capacity
2.65 cu ft
Door Type
Swing
Interior Lighting Type
LED
Condenser Type
Direct Cooling
Standards
ADA, ETL, ETL-C
Refrigerator Temperature - Minimum
2 Degrees C
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Features
Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance, Unit Will Retain its Last Settings when Power is Restored in the Event of Power Loss
Includes Probe Port
Yes
Voltage
115V AC
Color
White
Door Lock Type
Keyed Lock
Current
1 A
Temperature Display
Yes
Display Type
Digital
Compressor Speed
3,000 RPM
Defrost Method
Frost-Free
Number of Shelves
3
Product Type
Pharmacy Refrigerator
Alarm Type
Temperature
Frequency
60 Hz
Shelving Material
Polycarbonate
Weight
79 lb
Includes Alarm
Yes
Number of Doors
1
Refrigerator/Freezer Type
Refrigerator
Shelving Type
Wire
Application
Pharmacy
Alarm Indicator Type
Audio
Refrigerator Capacity
2.65 cu ft
Plug Type
Three-Prong
Control Type
Digital Thermostat
Handle Material
Stainless Steel
Wire Color
White

Dimensions

Overall Depth
22 3/4 in
Refrigerator Interior Height
21 1/4 in
Overall Height
31 1/2 in
Refrigerator Interior Width
15 in
Probe Port Size
3/8 in
Refrigerator Interior Depth
16 1/8 in
Overall Width
19 1/2 in
Fits Chest Size
Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance, Unit Will Retain its Last Settings when Power is Restored in the Event of Power Loss

Description

Pharmacy Refrigerator, Laboratory Refrigerator/Freezer Style Undercounter, Overall Depth 22 3/4 in, Overall Height 31 1/2 in, Overall Width 19 1/2 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing, Number of Doors 1, Number of Shelves 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews